The store will not work correctly when cookies are disabled.
-
AE56DNS0AC
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AE56DNS0AC
Product Description
REVERSING STARTER, 120VAC COIL
Specifications
Specifications
Style |
Open |
Poles |
3 |
Nominal Coil Voltage |
120 VAC |
General Purpose (AC1) |
32 |
Max HP 120V 1PH |
1 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AE56EN0AC
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AE56EN0AC
Product Description
STARTER
Specifications
Specifications
Style |
Open |
Poles |
3 |
Nominal Coil Voltage |
120 VAC |
General Purpose (AC1) |
32 |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AE56ENT0EC
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AE56ENT0EC
Product Description
STARTER
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
208 VAC |
Nominal Coil Voltage |
208 VAC |
General Purpose (AC1) |
32 |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AE56GNT0AB
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AE56GNT0AB
Product Description
STARTER
Specifications
Specifications
Style |
Open |
Poles |
3 |
Nominal Coil Voltage |
120 VAC |
General Purpose (AC1) |
50 |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
25 hp |
Max HP 575/600V 3PH |
30 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AE56MN0A
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
Product Description
REVERSING STARTER, 120VAC COIL
Specifications
Specifications
Style |
Open |
Poles |
3 |
Nominal Coil Voltage |
120 VAC |
General Purpose (AC1) |
135 |
Max HP 120V 1PH |
10 hp |
Max HP 230/240V 1PH |
10 hp |
Max HP 200/208V 3PH |
30 hp |
Max HP 230/240V 3PH |
40 hp |
Max HP 460/480V 3PH |
75 hp |
Max HP 575/600V 3PH |
100 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AFN22B2-CA5G9
MFG Item Number
AFN22B2-CA5G9
Product Description
AFN2 R 3PH CB N3R/4/12 480/120V
Specifications
Specifications
Style |
Enclosed |
Coil Voltage |
480 VAC |
Nominal Coil Voltage |
480 VAC |
Mounting |
Surface |
Start Stop Switch |
No |
HOA Switch |
No |
On (Run) Pilot Light |
Yes |
Fault Indicator Light |
No |
Control Transformer Included |
No |
Circuit Breaker |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56AN0AC
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AN56AN0AC
Product Description
REVERSING STARTER, NEMA 00, 120VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
9 A |
Service Limit Current |
11 A |
Max HP 120V 1PH |
0.33 hp |
Max HP 230/240V 1PH |
1 hp |
Max HP 200/208V 3PH |
1.5 hp |
Max HP 230/240V 3PH |
1.5 hp |
Max HP 460/480V 3PH |
2 hp |
Max HP 575/600V 3PH |
2 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56AN0BC
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AN56AN0BC
Product Description
REVERSING STARTER, NEMA 00, 240VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
240 VAC |
Nominal Coil Voltage |
240 VAC |
Continuous Amps Rating |
9 A |
Service Limit Current |
11 A |
Max HP 120V 1PH |
0.33 hp |
Max HP 230/240V 1PH |
1 hp |
Max HP 200/208V 3PH |
1.5 hp |
Max HP 230/240V 3PH |
1.5 hp |
Max HP 460/480V 3PH |
2 hp |
Max HP 575/600V 3PH |
2 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56AN0CC
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AN56AN0CC
Product Description
REVERSING STARTER, NEMA 00, 480VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
480 VAC |
Nominal Coil Voltage |
480 VAC |
Continuous Amps Rating |
9 A |
Service Limit Current |
11 A |
Max HP 120V 1PH |
0.33 hp |
Max HP 230/240V 1PH |
1 hp |
Max HP 200/208V 3PH |
1.5 hp |
Max HP 230/240V 3PH |
1.5 hp |
Max HP 460/480V 3PH |
2 hp |
Max HP 575/600V 3PH |
2 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56BN0BC
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AN56BN0BC
Product Description
REVERSING STARTER, NEMA 0, 240VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
240 VAC |
Nominal Coil Voltage |
240 VAC |
Continuous Amps Rating |
18 A |
Service Limit Current |
21 A |
Max HP 120V 1PH |
1 hp |
Max HP 230/240V 1PH |
2 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved