The store will not work correctly when cookies are disabled.
-
AN56BN0CC
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AN56BN0CC
Product Description
REVERSING STARTER, NEMA 0, 480VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
480 VAC |
Nominal Coil Voltage |
480 VAC |
Continuous Amps Rating |
18 A |
Service Limit Current |
21 A |
Max HP 120V 1PH |
1 hp |
Max HP 230/240V 1PH |
2 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56DN0AB
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AN56DN0AB
Product Description
REVERSING STARTER, NEMA 1, 120VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
27 A |
Service Limit Current |
32 A |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
10 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56DN0BB
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AN56DN0BB
Product Description
REVERSING STARTER, NEMA 1, 240VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
240 VAC |
Nominal Coil Voltage |
240 VAC |
Continuous Amps Rating |
27 A |
Service Limit Current |
32 A |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
10 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56DN0CB
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AN56DN0CB
Product Description
REVERSING STARTER, NEMA 1, 480VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
480 VAC |
Nominal Coil Voltage |
480 VAC |
Continuous Amps Rating |
27 A |
Service Limit Current |
32 A |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
10 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56GN0AB
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AN56GN0AB
Product Description
REVERSING STARTER, NEMA 2, 120VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
45 A |
Service Limit Current |
52 A |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
25 hp |
Max HP 575/600V 3PH |
25 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56GN0BB
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AN56GN0BB
Product Description
REVERSING STARTER, NEMA 2, 240VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
240 VAC |
Nominal Coil Voltage |
240 VAC |
Continuous Amps Rating |
45 A |
Service Limit Current |
52 A |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
25 hp |
Max HP 575/600V 3PH |
25 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56GN0CB
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
MFG Item Number
AN56GN0CB
Product Description
REVERSING STARTER, NEMA 2, 480VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
480 VAC |
Nominal Coil Voltage |
480 VAC |
Continuous Amps Rating |
45 A |
Service Limit Current |
52 A |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
25 hp |
Max HP 575/600V 3PH |
25 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56KN0A
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
Product Description
REVERSING STARTER, NEMA 3, 120VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
90 A |
Service Limit Current |
104 A |
Max HP 200/208V 3PH |
25 hp |
Max HP 230/240V 3PH |
30 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
50 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56KN0B
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
Product Description
REVERSING STARTER, NEMA 3, 240VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
240 VAC |
Nominal Coil Voltage |
240 VAC |
Continuous Amps Rating |
90 A |
Service Limit Current |
104 A |
Max HP 200/208V 3PH |
25 hp |
Max HP 230/240V 3PH |
30 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
50 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AN56KN0C
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
Product Description
REVERSING STARTER, NEMA 3, 480VAC
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
480 VAC |
Nominal Coil Voltage |
480 VAC |
Continuous Amps Rating |
90 A |
Service Limit Current |
104 A |
Max HP 200/208V 3PH |
25 hp |
Max HP 230/240V 3PH |
30 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
50 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved