The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
141R3WC3
Barksdale Control Products Valves, 140 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
141R3WC3-MC
Barksdale Control Products Valves, 140 Series
MFG Item Number
141R3WC3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
141R3WC3-MS
Barksdale Control Products Valves, 140 Series
MFG Item Number
141R3WC3-MS
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
141R3WO3
Barksdale Control Products Valves, 140 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
141R3WO3-MC
Barksdale Control Products Valves, 140 Series
MFG Item Number
141R3WO3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.25 "
Flow Capacity @ 20ft/sec
3 gpm
Flow Capacity @ 40ft/sec
6 gpm
Flow Capacity @ 60ft/sec
9 gpm
Cv Factor
0.95
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
142P3AC3
Barksdale Control Products Valves, 140 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi)
2,000 psi
Air Pressure (bar)
137 bar
Number of Positions
3
Min Flow Passage Diameter
0.438 "
Flow Capacity @ 20ft/sec
9 gpm
Flow Capacity @ 40ft/sec
19 gpm
Flow Capacity @ 60ft/sec
28 gpm
Cv Factor
3.2
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Working Media
Air (Pneumatic)
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
142P3AC3-MC
Barksdale Control Products Valves, 140 Series
MFG Item Number
142P3AC3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi)
2,000 psi
Air Pressure (bar)
137 bar
Number of Positions
3
Min Flow Passage Diameter
0.438 "
Flow Capacity @ 20ft/sec
9 gpm
Flow Capacity @ 40ft/sec
19 gpm
Flow Capacity @ 60ft/sec
28 gpm
Cv Factor
3.2
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Working Media
Air (Pneumatic)
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
142P3AO3-MC
Barksdale Control Products Valves, 140 Series
MFG Item Number
142P3AO3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi)
2,000 psi
Air Pressure (bar)
137 bar
Number of Positions
3
Min Flow Passage Diameter
0.438 "
Flow Capacity @ 20ft/sec
9 gpm
Flow Capacity @ 40ft/sec
19 gpm
Flow Capacity @ 60ft/sec
28 gpm
Cv Factor
3.2
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Working Media
Air (Pneumatic)
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
142P3WC3
Barksdale Control Products Valves, 140 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.438 "
Flow Capacity @ 20ft/sec
9 gpm
Flow Capacity @ 40ft/sec
19 gpm
Flow Capacity @ 60ft/sec
28 gpm
Cv Factor
3.2
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
142P3WO3
Barksdale Control Products Valves, 140 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.438 "
Flow Capacity @ 20ft/sec
9 gpm
Flow Capacity @ 40ft/sec
19 gpm
Flow Capacity @ 60ft/sec
28 gpm
Cv Factor
3.2
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Bronze
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Min Flow Passage Diameter
Valves A valve is a device that regulates the flow of a fluid by opening, closing or partially obstructing a passageway.
Modern control valves operate on sophisticated automation systems that are based on external input. The valve is used to regulate flow based previously determined set points or variables, for example. These types of valves require an actuator, which will position the valve accurately depending on its input and setup. Actuators can be electrical, hydraulic or pneumatic, depending on the application and its environment.
Valves are used in a wide variety of applications across many industries, including oil drilling controls, steel mills, chemical processing plants and refineries, HVAC systems, and more.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved