The store will not work correctly when cookies are disabled.
-
Item Number
141P3WC3-MC-MS
MFG Item Number
141P3WC3-MC-MS
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141P3WC3-MS
Barksdale Control Products Valves, 140 Series
MFG Item Number
141P3WC3-MS
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141P3WO3
Barksdale Control Products Valves, 140 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141P3WO3-MC
Barksdale Control Products Valves, 140 Series
MFG Item Number
141P3WO3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
141P3WO3-MC-MS
MFG Item Number
141P3WO3-MC-MS
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141R3AC3
Barksdale Control Products Valves, 140 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi) |
2,000 psi |
Air Pressure (bar) |
137 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Air (Pneumatic) |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141R3AC3-MC
Barksdale Control Products Valves, 140 Series
MFG Item Number
141R3AC3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi) |
2,000 psi |
Air Pressure (bar) |
137 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Air (Pneumatic) |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141R3AO3
Barksdale Control Products Valves, 140 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi) |
2,000 psi |
Air Pressure (bar) |
137 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Air (Pneumatic) |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141R3AO3-MC
Barksdale Control Products Valves, 140 Series
MFG Item Number
141R3AO3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi) |
2,000 psi |
Air Pressure (bar) |
137 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Air (Pneumatic) |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141R3WC3
Barksdale Control Products Valves, 140 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Min Flow Passage Diameter
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved