The store will not work correctly when cookies are disabled.
-
9023-MC-C
Barksdale Control Products Valves, 9020 Series
MFG Item Number
9023-MC-C
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi) |
350 psi |
Air Pressure (bar) |
24.1 bar |
Hydraulic Pressure (psi) |
350 psi |
Hydraulic Pressure (bar) |
24.1 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.375 " |
Cv Factor |
2.3 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Anodized Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6181S3HC3
Barksdale Control Products Valves, 6180 Series
MFG Item Number
6181S3HC3
Product Description
Valve, High Pressure, Bottom Porting
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9022-M-E
Barksdale Control Products Valves, 9020 Series
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi) |
350 psi |
Air Pressure (bar) |
24.1 bar |
Hydraulic Pressure (psi) |
350 psi |
Hydraulic Pressure (bar) |
24.1 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.375 " |
Cv Factor |
2.3 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Anodized Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6141R3HO3
Barksdale Control Products Valves, 614 Series
MFG Item Number
6141R3HO3
Product Description
Valve, High Pressure, Side Porting
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9002-M
Barksdale Control Products Valves, 9000 Series
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi) |
150 psi |
Air Pressure (bar) |
10.3 bar |
Hydraulic Pressure (psi) |
150 psi |
Hydraulic Pressure (bar) |
10.3 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.188 " |
Cv Factor |
0.52 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Anodized Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6143R3HC3
Barksdale Control Products Valves, 614 Series
MFG Item Number
6143R3HC3
Product Description
Valve, High Pressure, Side Porting
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.531 " |
Flow Capacity @ 20ft/sec |
14 gpm |
Flow Capacity @ 40ft/sec |
28 gpm |
Cv Factor |
4.8 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141P3AC3
Barksdale Control Products Valves, 140 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi) |
2,000 psi |
Air Pressure (bar) |
137 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Air (Pneumatic) |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141P3AC3-MC
Barksdale Control Products Valves, 140 Series
MFG Item Number
141P3AC3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi) |
2,000 psi |
Air Pressure (bar) |
137 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Air (Pneumatic) |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141P3WC3
Barksdale Control Products Valves, 140 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141P3WC3-MC
Barksdale Control Products Valves, 140 Series
MFG Item Number
141P3WC3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Min Flow Passage Diameter
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved