The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BAO40
Bussmann Fuses, BAO Series
Specifications
Specifications
I2t Clearing Amps
5 kA
Current Rating
40 A
Voltage (AC)
550 VAC
Interrupt Rating
80 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
87 mm
Width (mm)
21 mm
Depth (mm)
22.5 mm
Body Length (mm)
87 mm
Mounting Centers (mm)
73 mm
Body Length (in)
2.15 "
Mounting Centers (in)
2.87 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
BAO50
Bussmann Fuses, BAO Series
Specifications
Specifications
I2t Clearing Amps
11.25 kA
Current Rating
50 A
Voltage (AC)
550 VAC
Interrupt Rating
80 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
87 mm
Width (mm)
21 mm
Depth (mm)
22.5 mm
Body Length (mm)
87 mm
Mounting Centers (mm)
73 mm
Body Length (in)
2.15 "
Mounting Centers (in)
2.87 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
BAO63
Bussmann Fuses, BAO Series
Specifications
Specifications
I2t Clearing Amps
25.1 kA
Current Rating
63 A
Voltage (AC)
550 VAC
Interrupt Rating
80 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
87 mm
Width (mm)
21 mm
Depth (mm)
22.5 mm
Body Length (mm)
87 mm
Mounting Centers (mm)
73 mm
Body Length (in)
2.15 "
Mounting Centers (in)
2.87 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BAO63M100
Specifications
Specifications
I2t Clearing Amps
90 kA
Current Rating
63 A
Voltage (AC)
550 VAC
Interrupt Rating
80 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
87 mm
Width (mm)
21 mm
Depth (mm)
22.5 mm
Body Length (mm)
87 mm
Mounting Centers (mm)
73 mm
Body Length (in)
2.15 "
Mounting Centers (in)
2.87 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Specifications
Specifications
Current Rating
63 A
Voltage (AC)
550 VAC
Interrupt Rating
80 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Bussmann
Product Series
BAO
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved