Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

6 Items

Set Ascending Direction
  1. 160FEE
    160FEE
    Bussmann Fuses, FEE Series
    Item Number
    160FEE
    MFG Item Number
    160FEE
    Series
    FEE
    Product Description
    FUSE, 160A
    Specifications
    Specifications
    I2t Clearing Amps 5.7 kA
    Current Rating 160 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Interrupt Rating 200 kA @ 240 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 94 mm
    Width (mm) 37 mm
    Depth (mm) 19 mm
    Body Length (mm) 94 mm
    Mounting Centers (mm) 70 mm
    Body Length (in) 1.81 "
    Mounting Centers (in) 2.76 "
    Increase
    Decrease
    Availability
  2. 100FEE
    100FEE
    Bussmann Fuses, FEE Series
    Item Number
    100FEE
    MFG Item Number
    100FEE
    Series
    FEE
    Product Description
    FUSE
    Specifications
    Specifications
    I2t Clearing Amps 2.4 kA
    Current Rating 100 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Interrupt Rating 200 kA @ 240 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 94 mm
    Width (mm) 37 mm
    Depth (mm) 19 mm
    Body Length (mm) 94 mm
    Mounting Centers (mm) 70 mm
    Body Length (in) 1.81 "
    Mounting Centers (in) 2.76 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 120FEE
    120FEE
    Bussmann Fuses, FEE Series
    Item Number
    120FEE
    MFG Item Number
    120FEE
    Series
    FEE
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 120 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Interrupt Rating 200 kA @ 240 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
  4. 140FEE
    140FEE
    Bussmann Fuses, FEE Series
    Item Number
    140FEE
    MFG Item Number
    140FEE
    Series
    FEE
    Product Description
    Fuse, 140A 690V Ac Type T
    Specifications
    Specifications
    Current Rating 140 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Interrupt Rating 200 kA @ 240 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
  5. 180FEE
    180FEE
    Bussmann Fuses, FEE Series
    Item Number
    180FEE
    MFG Item Number
    180FEE
    Series
    FEE
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 180 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Interrupt Rating 200 kA @ 240 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
  6. 200FEE
    200FEE
    Bussmann Fuses, FEE Series
    Item Number
    200FEE
    MFG Item Number
    200FEE
    Series
    FEE
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 200 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Interrupt Rating 200 kA @ 240 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
per page

Circuit Protection

Circuit breakers and fuses protect against overload and short circuits for all types of applications.

A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved