The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
FWA-1000AH
Product Description
FUSE, 1000A, 130VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating
1,000 A
Voltage (AC)
130 VAC
Voltage (DC)
130 VDC
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FWA-1200AH
Product Description
FUSE, 1200A, 130VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating
1,200 A
Voltage (AC)
130 VAC
Voltage (DC)
130 VDC
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FWA-1500AH
Product Description
FUSE, 1500A, 130VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating
1,500 A
Voltage (AC)
130 VAC
Voltage (DC)
130 VDC
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FWA-2000AH
Product Description
FUSE, 2000A, 130VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating
2,000 A
Voltage (AC)
130 VAC
Voltage (DC)
130 VDC
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FWA-2500AH
Product Description
FUSE, 2500A, 130VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating
2,500 A
Voltage (AC)
130 VAC
Voltage (DC)
130 VDC
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FWA-3000AH
Product Description
FUSE, 3000A, 130VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating
3,000 A
Voltage (AC)
130 VAC
Voltage (DC)
130 VDC
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FWA-4000AH
Product Description
FUSE, 4000A, 130VAC, SEMI, PUCK
Specifications
Specifications
Current Rating
4,000 A
Voltage (AC)
130 VAC
Voltage (DC)
130 VDC
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FWA-1000A
Product Description
FUSE, 1000A, 130VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps
510 kA
Current Rating
1,000 A
Voltage (AC)
150 VAC
Voltage (DC)
150 VDC
Interrupt Rating
200 kA @ 150 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
1.5 "
Body Length
1.25 "
Mounting Centers
2.58 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
FUSE, 100A, 150VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps
12 kA
Current Rating
100 A
Voltage (AC)
150 VAC
Voltage (DC)
150 VDC
Interrupt Rating
100 kA @ 150 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
1 "
Body Length
1.56 "
Mounting Centers
2.19 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FWA-10A10F
Product Description
FUSE, 10A, 150VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps
16 A
Current Rating
10 A
Voltage (AC)
150 VAC
Voltage (DC)
150 VDC
Interrupt Rating
100 kA @ 150 VAC
Trip Indicator
No
Alarm Contact
No
Diameter
0.41 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Bussmann
Product Series
FWA
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved