The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
25LET
Bussmann Fuses, LET Series
Product Description
FUSE, 25A, 240VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps
250 A
Current Rating
25 A
Voltage (AC)
240 VAC
Voltage (DC)
150 VDC
Interrupt Rating
200 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Width (mm)
17.7 mm
Depth (mm)
17.7 mm
Diameter (mm)
17.7 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
41.8 mm
Diameter (in)
0.7 "
Body Length (in)
1.03 "
Mounting Centers (in)
1.65 "
50LET
Bussmann Fuses, LET Series
Product Description
FUSE, 50A, 240VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps
1.4 kA
Current Rating
50 A
Voltage (AC)
240 VAC
Voltage (DC)
150 VDC
Interrupt Rating
200 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Width (mm)
17.7 mm
Depth (mm)
17.7 mm
Diameter (mm)
17.7 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
41.8 mm
Diameter (in)
0.7 "
Body Length (in)
1.03 "
Mounting Centers (in)
1.65 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
80LET
Bussmann Fuses, LET Series
Product Description
FUSE, 80A, 240VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps
3.8 kA
Current Rating
80 A
Voltage (AC)
240 VAC
Voltage (DC)
150 VDC
Interrupt Rating
200 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Width (mm)
17.7 mm
Depth (mm)
17.7 mm
Diameter (mm)
17.7 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
41.8 mm
Diameter (in)
0.7 "
Body Length (in)
1.03 "
Mounting Centers (in)
1.65 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
100LET
Bussmann Fuses, LET Series
Product Description
FUSE, 100A, 240VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps
7.5 kA
Current Rating
100 A
Voltage (AC)
240 VAC
Voltage (DC)
150 VDC
Interrupt Rating
200 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Width (mm)
17.7 mm
Depth (mm)
17.7 mm
Diameter (mm)
17.7 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
41.8 mm
Diameter (in)
0.7 "
Body Length (in)
1.03 "
Mounting Centers (in)
1.65 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
125LET
Bussmann Fuses, LET Series
Product Description
Fuse, 125A, 240VAC, Semiconductor,
Specifications
Specifications
I2t Clearing Amps
7.5 kA
Current Rating
125 A
Voltage (AC)
240 VAC
Voltage (DC)
150 VDC
Interrupt Rating
200 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Width (mm)
17.7 mm
Depth (mm)
17.7 mm
Diameter (mm)
17.7 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
41.8 mm
Diameter (in)
0.7 "
Body Length (in)
1.03 "
Mounting Centers (in)
1.65 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
160LET
Bussmann Fuses, LET Series
Product Description
FUSE, 160A, 240V, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps
16 kA
Current Rating
160 A
Voltage (AC)
240 VAC
Voltage (DC)
150 VDC
Interrupt Rating
200 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Width (mm)
17.7 mm
Depth (mm)
17.7 mm
Diameter (mm)
17.7 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
41.8 mm
Diameter (in)
0.7 "
Body Length (in)
1.03 "
Mounting Centers (in)
1.65 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
16LET
Bussmann Fuses, LET Series
Specifications
Specifications
Current Rating
16 A
Voltage (AC)
240 VAC
Voltage (DC)
150 VDC
Interrupt Rating
200 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Width (mm)
17.7 mm
Depth (mm)
17.7 mm
Diameter (mm)
17.7 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
41.8 mm
Diameter (in)
0.7 "
Body Length (in)
1.03 "
Mounting Centers (in)
1.65 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
35LET
Bussmann Fuses, LET Series
Product Description
FUSE, 35A, 240VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps
600 A
Current Rating
35 A
Voltage (AC)
240 VAC
Voltage (DC)
150 VDC
Interrupt Rating
200 kA @ 240 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
56 mm
Width (mm)
17.7 mm
Depth (mm)
17.7 mm
Diameter (mm)
17.7 mm
Body Length (mm)
56 mm
Mounting Centers (mm)
41.8 mm
Diameter (in)
0.7 "
Body Length (in)
1.03 "
Mounting Centers (in)
1.65 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Bussmann
Product Series
LET
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved