The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
35NZ02
Bussmann Fuses, NZ Series
Product Description
Fuse, 35A, 440VAC, gG, D02/NZ02,
Specifications
Specifications
Current Rating
35 A
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Interrupt Rating
100 kA @ 400 V
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
36 mm
Width (mm)
15 mm
Depth (mm)
15 mm
Diameter (mm)
15 mm
Diameter (in)
0.43 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
10NZ01
Bussmann Fuses, NZ Series
Product Description
Fuse, 10A, 440VAC, NZ01
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Interrupt Rating
100 kA @ 400 V
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
36 mm
Width (mm)
11 mm
Depth (mm)
11 mm
Diameter (mm)
11 mm
Diameter (in)
0.43 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
25NZ02
Bussmann Fuses, NZ Series
Product Description
FUSE, 25A, 440VAC, gG, D02/NZ02
Specifications
Specifications
Current Rating
25 A
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Interrupt Rating
100 kA @ 400 V
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
36 mm
Width (mm)
15 mm
Depth (mm)
15 mm
Diameter (mm)
15 mm
Diameter (in)
0.43 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
50NZ02
Bussmann Fuses, NZ Series
Product Description
FUSE, 50A, 400VAC
Specifications
Specifications
Current Rating
50 A
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Interrupt Rating
100 kA @ 400 V
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
36 mm
Width (mm)
15 mm
Depth (mm)
15 mm
Diameter (mm)
15 mm
Diameter (in)
0.43 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
16NZ01
Bussmann Fuses, NZ Series
Product Description
FUSE, 16A, 440V, NZ01
Specifications
Specifications
Current Rating
16 A
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Interrupt Rating
100 kA @ 400 V
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
36 mm
Width (mm)
11 mm
Depth (mm)
11 mm
Diameter (mm)
11 mm
Diameter (in)
0.43 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
20NZ02
Bussmann Fuses, NZ Series
Product Description
Fuse, 20A, 440VAC, gG, D02/NZ02,
Specifications
Specifications
Current Rating
20 A
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Interrupt Rating
100 kA @ 400 V
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
36 mm
Width (mm)
15 mm
Depth (mm)
15 mm
Diameter (mm)
15 mm
Diameter (in)
0.43 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
2NZ01
Bussmann Fuses, NZ Series
Product Description
FUSE, 2A, 400AC
Specifications
Specifications
Current Rating
2 A
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Interrupt Rating
100 kA @ 400 V
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
36 mm
Width (mm)
11 mm
Depth (mm)
11 mm
Diameter (mm)
11 mm
Diameter (in)
0.43 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
4NZ01
Bussmann Fuses, NZ Series
Product Description
FUSE, 4A, 400AC
Specifications
Specifications
Current Rating
4 A
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Interrupt Rating
100 kA @ 400 V
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
36 mm
Width (mm)
11 mm
Depth (mm)
11 mm
Diameter (mm)
11 mm
Diameter (in)
0.43 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
63NZ02
Bussmann Fuses, NZ Series
Product Description
Fuse, 63A, 400VAC, gL/gG, D02 Neozed
Specifications
Specifications
Current Rating
63 A
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Interrupt Rating
100 kA @ 400 V
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
36 mm
Width (mm)
15 mm
Depth (mm)
15 mm
Diameter (mm)
15 mm
Diameter (in)
0.43 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
6NZ01
Bussmann Fuses, NZ Series
Product Description
FUSE, 6A, 400VAC, gI
Specifications
Specifications
Current Rating
6 A
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Interrupt Rating
100 kA @ 400 V
Trip Indicator
Yes
Alarm Contact
No
Length (mm)
36 mm
Width (mm)
11 mm
Depth (mm)
11 mm
Diameter (mm)
11 mm
Diameter (in)
0.43 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Bussmann
Product Series
NZ
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved