The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P430L
Daito Fuses, P4L-PL4L Series
Product Description
FUSE, 3A, 125V
Specifications
Specifications
Voltage (AC)
125 VAC
Current Rating
3 A
Voltage (DC)
125 VDC
Interrupt Rating
10 kA @ 125 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P450L
Daito Fuses, P4L-PL4L Series
Product Description
FUSE, 5A, 125VAC/DC
Specifications
Specifications
Voltage (AC)
125 VAC
Current Rating
5 A
Voltage (DC)
125 VDC
Interrupt Rating
10 kA @ 125 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P404L
Daito Fuses, P4L-PL4L Series
Specifications
Specifications
Voltage (AC)
125 VAC
Current Rating
0.4 A
Voltage (DC)
125 VDC
Interrupt Rating
10 kA @ 125 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P405L
Daito Fuses, P4L-PL4L Series
Specifications
Specifications
Voltage (AC)
125 VAC
Current Rating
0.5 A
Voltage (DC)
125 VDC
Interrupt Rating
10 kA @ 125 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P413L
Daito Fuses, P4L-PL4L Series
Product Description
FUSE, 1.3A, 125V
Specifications
Specifications
Voltage (AC)
125 VAC
Current Rating
1.3 A
Voltage (DC)
125 VDC
Interrupt Rating
10 kA @ 125 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P420L
Daito Fuses, P4L-PL4L Series
Specifications
Specifications
Voltage (AC)
125 VAC
Current Rating
2 A
Voltage (DC)
125 VDC
Interrupt Rating
10 kA @ 125 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P435L
Daito Fuses, P4L-PL4L Series
Specifications
Specifications
Voltage (AC)
125 VAC
Current Rating
3.5 A
Voltage (DC)
125 VDC
Interrupt Rating
10 kA @ 125 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
PL4100L
Daito Fuses, P4L-PL4L Series
Product Description
FUSE, 10A, 125VAC/DC
Specifications
Specifications
Voltage (AC)
125 VAC
Current Rating
10 A
Voltage (DC)
125 VDC
Interrupt Rating
100 kA @ 125 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
PL4150L
Daito Fuses, P4L-PL4L Series
Specifications
Specifications
Voltage (AC)
125 VAC
Current Rating
15 A
Voltage (DC)
125 VDC
Interrupt Rating
100 kA @ 125 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
PL475L
Daito Fuses, P4L-PL4L Series
Specifications
Specifications
Voltage (AC)
125 VAC
Current Rating
7.5 A
Voltage (DC)
125 VDC
Interrupt Rating
10 kA @ 125 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Daito
Product Series
P4L-PL4L
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved