The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CRS40
Mersen Fuses, CRS Series
Product Description
Fuse, DUAL.ELE T/D (600V) SAME,
Specifications
Specifications
Current Rating
40 A
Voltage (AC)
600 VAC
Interrupt Rating
10 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CRS125
Mersen Fuses, CRS Series
Product Description
FUSE, DUAL.ELE T/D (600V) SAME
Specifications
Specifications
Current Rating
125 A
Voltage (AC)
600 VAC
Interrupt Rating
10 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CRS15
Mersen Fuses, CRS Series
Product Description
FUSE, DUAL.ELE T/D (600V) SAME
Specifications
Specifications
Current Rating
15 A
Voltage (AC)
600 VAC
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CRS200
Mersen Fuses, CRS Series
Product Description
FUSE, DUAL.ELE T/D (600V) SAME
Specifications
Specifications
Current Rating
200 A
Voltage (AC)
600 VAC
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CRS30
Mersen Fuses, CRS Series
Product Description
FUSE, DUAL.ELE T/D (600V) SAME
Specifications
Specifications
Current Rating
30 A
Voltage (AC)
600 VAC
Interrupt Rating
10 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CRS60
Mersen Fuses, CRS Series
Product Description
Fuse, DUAL.ELE T/D (600V) SAME,
Specifications
Specifications
Current Rating
60 A
Voltage (AC)
600 VAC
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CRS70
Mersen Fuses, CRS Series
Product Description
FUSE, DUAL.ELE T/D (600V) SAME
Specifications
Specifications
Current Rating
70 A
Voltage (AC)
600 VAC
Interrupt Rating
10 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CRS100
Mersen Fuses, CRS Series
Product Description
Fuse, DUAL.ELE T/D (600V), G218874
Specifications
Specifications
Current Rating
100 A
Voltage (DC)
500 VDC
Voltage (AC)
600 VAC
Class
H
Interrupt Rating
10 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CRS17-1/2
Product Description
FUSEDUAL.ELE T/D (600V) SAME
Specifications
Specifications
Current Rating
17.5 A
Voltage (DC)
500 VDC
Voltage (AC)
600 VAC
Class
H
Interrupt Rating
10 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CRS20
Mersen Fuses, CRS Series
Product Description
FUSEDUAL.ELE T/D (600V) SAME
Specifications
Specifications
Current Rating
20 A
Voltage (DC)
500 VDC
Voltage (AC)
600 VAC
Class
H
Interrupt Rating
10 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Mersen
Product Series
CRS
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved