The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GGA1
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 1A 5X20mm, A213463
Specifications
Specifications
Current Rating
1 A
Voltage (AC)
250 VAC
Interrupt Rating
100 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
20.32 mm
Diameter (mm)
5 mm
Diameter (in)
0.2 "
Length (In)
0.8 "
GGA3
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 3A 5X20mm, Y219096
Specifications
Specifications
Current Rating
3 A
Voltage (AC)
250 VAC
Interrupt Rating
100 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
20.32 mm
Diameter (mm)
5 mm
Diameter (in)
0.2 "
Length (In)
0.8 "
Availability
Obsolete Item No Longer Available
GGA2
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 2A 5X20mm, P217547
Specifications
Specifications
Current Rating
2 A
Voltage (AC)
250 VAC
Interrupt Rating
100 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
20.32 mm
Diameter (mm)
5 mm
Diameter (in)
0.2 "
Length (In)
0.8 "
Availability
Obsolete Item No Longer Available
Product Description
Fuse, 250V 1/2A 5X20mm, B218570
Specifications
Specifications
Current Rating
0.5 A
Voltage (AC)
250 VAC
Interrupt Rating
35 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
20.32 mm
Diameter (mm)
5 mm
Body Length (mm)
58.42 mm
Diameter (in)
0.2 "
Body Length (in)
2.3 "
Length (In)
0.8 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
GGA-V1
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 1A 5X20mm, N216511
Specifications
Specifications
Current Rating
1 A
Voltage (AC)
250 VAC
Interrupt Rating
100 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
20.32 mm
Diameter (mm)
5 mm
Body Length (mm)
58.42 mm
Diameter (in)
0.2 "
Body Length (in)
2.3 "
Length (In)
0.8 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
GGA-V1-1/4
Product Description
Fuse, 250V 1-1/4A 5X20mm, N217546
Specifications
Specifications
Current Rating
1.25 A
Voltage (AC)
250 VAC
Interrupt Rating
100 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
20.32 mm
Diameter (mm)
5 mm
Body Length (mm)
58.42 mm
Diameter (in)
0.2 "
Body Length (in)
2.3 "
Length (In)
0.8 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
GGA-V2
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 2A 5X20mm, E222069
Specifications
Specifications
Current Rating
2 A
Voltage (AC)
250 VAC
Interrupt Rating
100 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
20.32 mm
Diameter (mm)
5 mm
Body Length (mm)
58.42 mm
Diameter (in)
0.2 "
Body Length (in)
2.3 "
Length (In)
0.8 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
GGA-V3
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 3A 5X20mm, A201664
Specifications
Specifications
Current Rating
3 A
Voltage (AC)
250 VAC
Interrupt Rating
100 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
20.32 mm
Diameter (mm)
5 mm
Body Length (mm)
58.42 mm
Diameter (in)
0.2 "
Body Length (in)
2.3 "
Length (In)
0.8 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
GGA-V4
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 4A 5X20mm, P211406
Specifications
Specifications
Current Rating
4 A
Voltage (AC)
125 VAC
Interrupt Rating
10 kA @ 125 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
20.32 mm
Diameter (mm)
5 mm
Body Length (mm)
58.42 mm
Diameter (in)
0.2 "
Body Length (in)
2.3 "
Length (In)
0.8 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
GGA-V5
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 5A 5X20mm, E212432
Specifications
Specifications
Current Rating
5 A
Voltage (AC)
125 VAC
Interrupt Rating
10 kA @ 125 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
20.32 mm
Diameter (mm)
5 mm
Body Length (mm)
58.42 mm
Diameter (in)
0.2 "
Body Length (in)
2.3 "
Length (In)
0.8 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Mersen
Product Series
GGA
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved