The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OT6
Mersen Fuses, OT Series
Product Description
Fuse, 250V 6A 2x9/16 K5, H216230
Specifications
Specifications
Current Rating
6 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT15
Mersen Fuses, OT Series
Product Description
Fuse, 250V 15A 2x9/16 K5, J219842
Specifications
Specifications
Current Rating
15 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT200
Mersen Fuses, OT Series
Product Description
Fuse, 250V 200A 7 1/8x1 9/10 K5,
Specifications
Specifications
Current Rating
200 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT3
Mersen Fuses, OT Series
Product Description
Fuse, 250V 3A 2x9/16 K5, K201374
Specifications
Specifications
Current Rating
3 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT45
Mersen Fuses, OT Series
Product Description
Fuse, 250V 45A 3x13/16 K5, K213679
Specifications
Specifications
Current Rating
45 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
OT1
Mersen Fuses, OT Series
Product Description
Fuse, 250V 1A 2x9/16 K5, H218277
Specifications
Specifications
Current Rating
1 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT10
Mersen Fuses, OT Series
Product Description
Fuse, 250V 10A 2x9/16 K5, X218796
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT100
Mersen Fuses, OT Series
Product Description
Fuse, 250V 100A 5 7/8x1 1/16 K5,
Specifications
Specifications
Current Rating
100 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT110
Mersen Fuses, OT Series
Specifications
Specifications
Current Rating
110 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT12
Mersen Fuses, OT Series
Product Description
Fuse, 250V 12A 2x9/16 K5, H219312
Specifications
Specifications
Current Rating
12 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Interrupt Rating
50 kA @ 250 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Mersen
Product Series
OT
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved