The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Fuse, 90706-PC Mount, F213790
Specifications
Specifications
Current Rating
30 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
100 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
PCF1-H
Mersen Fuses, PCF Series
Product Description
Fuse, 90693-PC Mount, E211742
Specifications
Specifications
Current Rating
1 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
100 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
PCF1-R
Mersen Fuses, PCF Series
Product Description
Fuse, 90570-PC Mount, N212256
Specifications
Specifications
Current Rating
1 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
100 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
PCF1-S
Mersen Fuses, PCF Series
Product Description
Fuse, 90736-PC Mount, A212773
Specifications
Specifications
Current Rating
1 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
100 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 90701-PC Mount, N213291
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
100 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 90578-PC Mount, E213789
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
100 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 90744-PC Mount, N214303
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
100 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 90702-PC Mount, N214809
Specifications
Specifications
Current Rating
12 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
100 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 90579-PC Mount, T215826
Specifications
Specifications
Current Rating
12 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
100 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 90745-PC Mount, Y216336
Specifications
Specifications
Current Rating
12 A
Voltage (AC)
600 VAC
Voltage (DC)
600 VDC
Interrupt Rating
100 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Mersen
Product Series
PCF
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved