The store will not work correctly when cookies are disabled.
-
R59-20A
NTE Electronics Circuit Breakers, R59 Series
Product Description
CIRCUIT BREAKER, 1-P, 20A/250V, PB
Specifications
Specifications
Poles |
1 |
Current Rating |
20 A |
Max Voltage |
250 VAC |
Protection |
Supplemental |
Trip Unit |
Fixed Thermal |
UL Standard |
1077 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Busbar |
No |
Alarm Switch |
No |
-
R59-10A
NTE Electronics Circuit Breakers, R59 Series
Product Description
CIRCUIT BREAKER, 1-P, 10A/250V, PB
Specifications
Specifications
Poles |
1 |
Current Rating |
10 A |
Max Voltage |
250 VAC |
Protection |
Supplemental |
Trip Unit |
Fixed Thermal |
UL Standard |
1077 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Busbar |
No |
Alarm Switch |
No |
-
R59-15A
NTE Electronics Circuit Breakers, R59 Series
Product Description
Circuit Breaker, 1-P, 15A/250V, PB,
Specifications
Specifications
Poles |
1 |
Current Rating |
15 A |
Max Voltage |
250 VAC |
Protection |
Supplemental |
Trip Unit |
Fixed Thermal |
UL Standard |
1077 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Busbar |
No |
Alarm Switch |
No |
-
R59-1A
NTE Electronics Circuit Breakers, R59 Series
Product Description
CIRCUIT BREAKER, 1-P, 1A/250V, PB
Specifications
Specifications
Poles |
1 |
Current Rating |
1 A |
Max Voltage |
250 VAC |
Protection |
Supplemental |
Trip Unit |
Fixed Thermal |
UL Standard |
1077 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Busbar |
No |
Alarm Switch |
No |
-
R59-8A
NTE Electronics Circuit Breakers, R59 Series
Product Description
CIRCUIT BREAKER, 1-P, 8A/250V, PB
Specifications
Specifications
Poles |
1 |
Current Rating |
8 A |
Max Voltage |
250 VAC |
Protection |
Supplemental |
Trip Unit |
Fixed Thermal |
UL Standard |
1077 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Busbar |
No |
Alarm Switch |
No |
-
R59-4A
NTE Electronics Circuit Breakers, R59 Series
Product Description
CIRCUIT BREAKER, 1-P, 4A/250V, PB
Specifications
Specifications
Poles |
1 |
Current Rating |
4 A |
Max Voltage |
250 VAC |
Protection |
Supplemental |
Trip Unit |
Fixed Thermal |
UL Standard |
1077 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Busbar |
No |
Alarm Switch |
No |
-
R58-6A
NTE Electronics Circuit Breakers, R58 Series
Product Description
CIRCUIT BREAKER, 1-P, 6A/250V, PB
Specifications
Specifications
Poles |
1 |
Current Rating |
6 A |
Max Voltage |
250 VAC |
Protection |
Supplemental |
Trip Unit |
Fixed Thermal |
UL Standard |
1077 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Busbar |
No |
Alarm Switch |
No |
-
R58-10A
NTE Electronics Circuit Breakers, R58 Series
Product Description
CIRCUIT BREAKER, 1-P, 10A/250V, PB
Specifications
Specifications
Poles |
1 |
Current Rating |
10 A |
Max Voltage |
250 VAC |
Protection |
Supplemental |
Trip Unit |
Fixed Thermal |
UL Standard |
1077 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Busbar |
No |
Alarm Switch |
No |
-
R59-7A
NTE Electronics Circuit Breakers, R59 Series
Product Description
CIRCUIT BREAKER, 1-P, 7A/250V, PB
Specifications
Specifications
Poles |
1 |
Current Rating |
7 A |
Max Voltage |
250 VAC |
Protection |
Supplemental |
Trip Unit |
Fixed Thermal |
UL Standard |
1077 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Busbar |
No |
Alarm Switch |
No |
-
R58-35A
NTE Electronics Circuit Breakers, R58 Series
Product Description
CIRCUIT BREAKER, 1-P, 35A/250V, PB
Specifications
Specifications
Poles |
1 |
Current Rating |
35 A |
Max Voltage |
250 VAC |
Protection |
Supplemental |
Trip Unit |
Fixed Thermal |
UL Standard |
1077 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Busbar |
No |
Alarm Switch |
No |
Shop By
Close
Selected Filters
-
Category
Subminiature
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved