Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 114860

Set Ascending Direction
  1. SU202M-K3
    SU202M-K3
    ABB Circuit Breakers, SU200M Series
    Item Number
    SU202M-K3
    MFG Item Number
    SU202M-K3
    Series
    SU200M
    Product Description
    Circuit Breaker, 2-P, 3A/480V, K,
    Specifications
    Specifications
    Poles 2
    Current Rating 3 A
    Protection Branch Circuit
    Trip Curve K
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release No
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SU201M-K10
    SU201M-K10
    ABB Circuit Breakers, SU200M Series
    Item Number
    SU201M-K10
    MFG Item Number
    SU201M-K10
    Series
    SU200M
    Product Description
    Circuit Breaker, 1-P, 10A/277VAC, K,
    Specifications
    Specifications
    Poles 1
    Current Rating 10 A
    Protection Branch Circuit
    Trip Curve K
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release No
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 787-1668
    787-1668
    Wago Circuit Breakers, 787 Series
    Item Number
    787-1668
    MFG Item Number
    7871668
    Series
    787
    Product Description
    EPSITRON electronic circuit breaker,
    Specifications
    Specifications
    Mounting DIN Rail
    Input Voltage 18-30 VDC
    Number of Channels 8
    Status Indicator LED
    Signal Input Yes
    Signal Output Yes
    Nominal Input Voltage 24 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. SU202M-C15
    SU202M-C15
    ABB Circuit Breakers, SU200M Series
    Item Number
    SU202M-C15
    MFG Item Number
    SU202M-C15
    Series
    SU200M
    Product Description
    Circuit Breaker, 2-P, 15A/480V, C,
    Specifications
    Specifications
    Poles 2
    Current Rating 15 A
    Protection Branch Circuit
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release No
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FAZ-C2/1-SP
    FAZ-C2/1-SP
    Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
    Item Number
    FAZ-C2/1-SP
    MFG Item Number
    FAZ-C2/1-SP
    Series
    FAZ
    Product Description
    Circuit Breaker, 1-P, 2A/480V, C,
    Specifications
    Specifications
    Poles 1
    Current Rating 2 A
    Protection Supplemental
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 3BU2R
    3BU2R
    Altech Circuit Breakers, R Series
    Item Number
    3BU2R
    MFG Item Number
    3BU2R
    Series
    R
    Product Description
    Circuit Breaker, 3-P, 2A/480V, B,
    Specifications
    Specifications
    Poles 3
    Current Rating 2 A
    Max Voltage 480 VAC
    Protection Supplemental
    Trip Curve B
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    Neutral Pole Optional
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 10
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch No
    Busbar No
    Increase
    Decrease
    Availability
  7. 14001020
    14001020
    Socomec Circuit Breakers
    Item Number
    14001020
    MFG Item Number
    14001020
    Product Description
    SHAFT TYPE S-10X10-200MM
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HEX5
    HEX5
    Cutler Hammer, Div of Eaton Circuit Breakers
    Item Number
    HEX5
    MFG Item Number
    HEX5
    Product Description
    HANDLE EXTENSION
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 14001032
    14001032
    Socomec Circuit Breakers
    Item Number
    14001032
    MFG Item Number
    14001032
    Product Description
    SHAFT TYPE S-10X10-320MM
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SU201M-C10
    SU201M-C10
    ABB Circuit Breakers, SU200M Series
    Item Number
    SU201M-C10
    MFG Item Number
    SU201M-C10
    Series
    SU200M
    Product Description
    Circuit Breaker, 1-P, 10A/277VAC, C,
    Specifications
    Specifications
    Poles 1
    Current Rating 10 A
    Protection Branch Circuit
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release No
    Alarm Switch Optional
    Busbar Optional