The store will not work correctly when cookies are disabled.
-
HMCP015E0C
Cutler Hammer, Div of Eaton Circuit Breakers, C Series
MFG Item Number
HMCP015E0C
Product Description
MOTOR CIRCUIT PROTECTOR, 15A
Specifications
Specifications
Poles |
3 |
Current Rating |
15 A |
Protection |
Motor |
Terminals Included |
Line and Load |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT3NU3125AFF000XXX
MFG Item Number
XT3NU3125AFF000XXX
Product Description
Circuit Breaker, 3-P, 125A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
125 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EGB3100FFG
Cutler Hammer, Div of Eaton Circuit Breakers, EG Series
MFG Item Number
EGB3100FFG
Product Description
Circuit Breaker, 3-P, 100A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
100 A |
Max Voltage |
480 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
25 |
kAIC @ 480 VAC |
18 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EGB3125FFG
Cutler Hammer, Div of Eaton Circuit Breakers, EG Series
MFG Item Number
EGB3125FFG
Product Description
Circuit Breaker, 3-P, 125A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
125 A |
Max Voltage |
480 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
25 |
kAIC @ 480 VAC |
18 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT1NU3060AFF000XXX
MFG Item Number
XT1NU3060AFF000XXX
Product Description
Circuit Breaker, 3-P, 60A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
60 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
Neutral Protection |
Branch Circuit |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PDG13G0125TFFJ
Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
Item Number
PDG13G0125TFFJ
MFG Item Number
PDG13G0125TFFJ
Product Description
Circuit Breaker, 600VAC/250DC, 3-P,
Specifications
Specifications
Poles |
3 |
Current Rating |
125 A |
Max Voltage |
600 VAC |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
Neutral Pole |
No |
Neutral Protection |
No |
kAIC @ 480 VAC |
35 |
IR @ 600Y/347 VAC |
18 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PDG13C0050TFFJ
MFG Item Number
PDG13C0050TFFJ
Product Description
Circuit Breaker, 3-P, 50A/480V
Specifications
Specifications
Poles |
3 |
Current Rating |
50 A |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
kAIC @ 480 VAC |
18 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT1NU3025AAA000XXX
MFG Item Number
XT1NU3025AAA000XXX
Product Description
Circuit Breaker, 3-P, 25A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
25 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
Neutral Protection |
Branch Circuit |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Box Terminal |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EGB3040FFG
Cutler Hammer, Div of Eaton Circuit Breakers, EG Series
MFG Item Number
EGB3040FFG
Product Description
Circuit Breaker, 3-P, 40A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
40 A |
Max Voltage |
480 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
25 |
kAIC @ 480 VAC |
18 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT4NU3250GFF000XXX
MFG Item Number
XT4NU3250GFF000XXX
Product Description
Circuit Breaker, 3-P, 250A, 600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
250 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Electronic |
Electronic Trip Unit |
LSIG |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved