The store will not work correctly when cookies are disabled.
-
9422A1
Square D Circuit Breakers, 942 Series
Product Description
Operating Mechanism Handle NEMA
Specifications
Specifications
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Alarm Switch |
No |
Busbar |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT3NU3090AFF000XXX
MFG Item Number
XT3NU3090AFF000XXX
Product Description
Circuit Breaker, 3-P, 90A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
90 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT1NU3100AAA000XXX
MFG Item Number
XT1NU3100AAA000XXX
Product Description
Circuit Breaker, 3-P, 100A/480VAC,
Specifications
Specifications
Poles |
3 |
Current Rating |
100 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Box Terminal |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EGE3030FFG
Cutler Hammer, Div of Eaton Circuit Breakers, G Series
MFG Item Number
EGE3030FFG
Product Description
Circuit Breaker, 3-P, 30A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
30 A |
Max Voltage |
480 VAC |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
IEC Standard |
60947-2 |
kAIC @ 240 VAC |
35 |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Box Terminal |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HFD3100
Cutler Hammer, Div of Eaton Circuit Breakers, C Series
Product Description
Circuit Breaker, 3-P, 100A/600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
100 A |
kAIC @ 240 VAC |
100 |
kAIC @ 480 VAC |
65 |
kAIC @ 600 VAC |
35 |
kAIC @ 250 VDC |
22 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ECB24030G3
Square D Circuit Breakers, Powerlink Series
Product Description
Powerlink G3 Controllable Circuit
Specifications
Specifications
Poles |
2 |
Current Rating |
30 A |
Max Voltage |
480 VAC |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Electronic Trip Unit |
LI |
Mounting |
Panel |
100% Rated |
No |
kAIC @ 277/480 VAC |
14 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Alarm Switch |
No |
Busbar |
No |
-
Item Number
XT3NU3225AFF000XXX
MFG Item Number
XT3NU3225AFF000XXX
Product Description
Circuit Breaker, 3-P, 225A, 600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
225 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT1NU3030AAA000XXX
MFG Item Number
XT1NU3030AAA000XXX
Product Description
Circuit Breaker, 3-P, 30A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
30 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Box Terminal |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Circuit Breaker, 1 Pole, 30A, 120V
Specifications
Specifications
Poles |
1 |
Current Rating |
30 A |
Max Voltage |
600 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EGB3070FFG
Cutler Hammer, Div of Eaton Circuit Breakers, EG Series
MFG Item Number
EGB3070FFG
Product Description
Circuit Breaker, 3-P, 70A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
70 A |
Max Voltage |
480 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
25 |
kAIC @ 480 VAC |
18 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved