The store will not work correctly when cookies are disabled.
-
L50S12
Littelfuse Fuses, L50S Series
Product Description
Fuse, 12A, 500VAC/450VDC, Semi
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Body Length |
2 " |
-
L50S25
Littelfuse Fuses, L50S Series
Product Description
Fuse, 25A, 500VAC/450VDC, Semi
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Body Length |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L50S250
Littelfuse Fuses, L50S Series
Product Description
FUS 500V SEMICONDUCTOR 250A
Specifications
Specifications
Current Rating |
250 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Overall Length |
4.34 " |
Body Length |
2.09 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RFA1
Brush Fuses Fuses, RFA Series
Product Description
FUSE, 1A, 130VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
130 VAC |
Voltage (DC) |
130 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SF25H100
Brush Fuses Fuses, SF25H Series
Product Description
FUSE, 100A, 250VAC
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length |
1.15 " |
Mounting Centers |
2.16 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 1A, 500VAC, FF, 6x32mm,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 200A, 700VAC/DC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
22 kA |
Current Rating |
200 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.84 " |
Mounting Centers |
4.19 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 250A, 500VAC, Semiconductor,
Specifications
Specifications
I2t Clearing Amps |
32.2 kA |
Current Rating |
250 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.09 " |
Mounting Centers |
3.44 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SEMITRON FUSE
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
690 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length |
2.13 " |
Mounting Centers |
3.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SEMITRON FUSE
Specifications
Specifications
Current Rating |
315 A |
Voltage (AC) |
690 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length |
2.13 " |
Mounting Centers |
3.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved