The store will not work correctly when cookies are disabled.
-
MFG Item Number
FWP-80A22F
Product Description
Fuse, 80A, 700VAC/DC, Semi, 22X58mm,
Specifications
Specifications
I2t Clearing Amps |
6.6 kA |
Current Rating |
80 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 100A, 250VAC/DC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
3.15 kA |
Current Rating |
100 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.22 " |
Body Length |
1.59 " |
Mounting Centers |
2.44 " |
-
Product Description
FUSE, 60A, 250VAC/DC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
740 A |
Current Rating |
60 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.81 " |
Body Length |
1.59 " |
Mounting Centers |
2.59 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 175A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
175 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.91 " |
Mounting Centers |
4.39 " |
-
Product Description
FUSE, 400A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
400 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
2 " |
Body Length |
3 " |
Mounting Centers |
4.82 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 200A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
200 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.22 " |
Body Length |
2.91 " |
Mounting Centers |
3.72 " |
-
L15S2
Littelfuse Fuses, L15S Series
Product Description
Fuse, 2A, 150VAC/DC
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
150 VAC |
Voltage (DC) |
150 VDC |
Interrupt Rating |
100 kA @ 150 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.4 " |
Body Length |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L25S2
Littelfuse Fuses, L25S Series
Product Description
Fuse, 2A, 250VAC/DC, Semi
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Body Length |
2 " |
-
L25S60
Littelfuse Fuses, L25S Series
Product Description
Fuse, 60A, 250VAC/DC, Semi
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.81 " |
Overall Length |
3.18 " |
Body Length |
1.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L50S12
Littelfuse Fuses, L50S Series
Product Description
Fuse, 12A, 500VAC/450VDC, Semi
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Body Length |
2 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved