The store will not work correctly when cookies are disabled.
-
Product Description
Fuse, 20A, 700V, Semi
Specifications
Specifications
I2t Clearing Amps |
180 A |
Current Rating |
20 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Body Length |
1.86 " |
Mounting Centers |
2.48 " |
-
Product Description
FUSE, 250A, 700VAC/DC, SEMI, BLADED
Specifications
Specifications
I2t Clearing Amps |
42.5 kA |
Current Rating |
250 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
2 " |
Body Length |
2.84 " |
Mounting Centers |
4.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWP-25A14F
Product Description
Fuse, 25A, 700V, Semi, 14X51mm
Specifications
Specifications
I2t Clearing Amps |
320 A |
Current Rating |
25 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 300A, 700VAC/DC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
71.2 kA |
Current Rating |
300 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
2 " |
Body Length |
2.84 " |
Mounting Centers |
4.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWP-30A14F
Product Description
Fuse, 30A, 700V, Semi, 14X51mm
Specifications
Specifications
I2t Clearing Amps |
450 A |
Current Rating |
30 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 30A, 700V, Semi
Specifications
Specifications
I2t Clearing Amps |
450 A |
Current Rating |
30 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Body Length |
1.86 " |
Mounting Centers |
2.48 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 400A, 700VAC/DC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
125 kA |
Current Rating |
400 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
2 " |
Body Length |
2.84 " |
Mounting Centers |
4.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWP-40A14F
Product Description
Fuse, 40A, 700V, Semi, 14X51mm
Specifications
Specifications
I2t Clearing Amps |
750 A |
Current Rating |
40 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWP-40A14FI
Product Description
Fuse, 40A, 700V, Semi, 14x51mm,
Specifications
Specifications
I2t Clearing Amps |
750 A |
Current Rating |
40 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter |
0.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWP-50A14F
Product Description
Fuse, 50A, 700VAC, Semi, 14X51mm
Specifications
Specifications
I2t Clearing Amps |
1.8 kA |
Current Rating |
50 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved