The store will not work correctly when cookies are disabled.
-
MFG Item Number
2047713.35
Product Description
660/690V size000 gG combi indicator
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
690 VAC |
Voltage (DC) |
220 VDC |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2047713.50
Product Description
660/690V size000 gG combi indicator
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
690 VAC |
Voltage (DC) |
220 VDC |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2047720.16
Product Description
690V size 000 combi indicator knife
Specifications
Specifications
Current Rating |
16 A |
Voltage (AC) |
690 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2047720.35
Product Description
FUSE, 35A, 690V, SIZE NH000 TYPE GR
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
690 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2047720.50
Product Description
FUSE, 50A 690V SIZE 000 DIN 43620/1
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
690 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 200A 1250V DIN110 AR W/MICRO-
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 63A, 500VAC, gL, NH00
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2021113.63
Product Description
690V size1 NH gG combi indicator
Specifications
Specifications
Current Rating |
63 A |
Voltage (AC) |
690 VAC |
Voltage (DC) |
440 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
135 mm |
Width (mm) |
42 mm |
Body Length (mm) |
65 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, See Alternatives for
Specifications
Specifications
Current Rating |
630 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
440 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
150 mm |
Width (mm) |
65 mm |
Depth (mm) |
73.5 mm |
Body Length (mm) |
65 mm |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Manufacturer
Siba
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved