The store will not work correctly when cookies are disabled.
-
Product Description
NH000 35A 690V gG
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
690 VAC |
Voltage (DC) |
250 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
-
Product Description
Fuse, NH 000 80A 500V gG
Specifications
Specifications
Current Rating |
80 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
250 VDC |
Class |
gG |
Interrupt Rating |
120kA AC |
Trip Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
35NH00AM-6
Product Description
Fuse, 35A, 660VAC, aM, NH00,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 63A, 500VAC, gL, NH00,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, NH-SICH.000 63A 500VgG
Specifications
Specifications
Current Rating |
63 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
250 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
-
Product Description
NH 000 35A 400V gG
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
400 VAC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
NH 000 63A 500V aM
Specifications
Specifications
Current Rating |
63 A |
Voltage (AC) |
500 VAC |
Class |
aM |
Trip Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
NH1 200A 690V gG
Specifications
Specifications
Current Rating |
200 A |
Voltage (AC) |
690 VAC |
Voltage (DC) |
400 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 100A, 690VAC, gG
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
500 VAC |
Class |
gL-gG |
Interrupt Rating |
120 kA AC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
78.5 mm |
Width (mm) |
21 mm |
Depth (mm) |
41 mm |
Body Length (mm) |
49 mm |
Body Length (in) |
1.93 " |
Availability
Obsolete Item No Longer Available
-
Product Description
FUSE, 100A, 500V, gG, SIZE 1
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
120 kA AC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
135 mm |
Width (mm) |
41 mm |
Depth (mm) |
53 mm |
Body Length (mm) |
68 mm |
Body Length (in) |
2.68 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved