The store will not work correctly when cookies are disabled.
-
Product Description
Fuse, 50A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000013.63
Product Description
Fuse, 63A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating |
63 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 80A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating |
80 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000113.125
Product Description
Fuse, 125A, 500VAC, gG, NH00,
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
29.5 mm |
Depth (mm) |
46 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 160A, 500VAC, gG, NH00,
Specifications
Specifications
Current Rating |
160 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
29.5 mm |
Depth (mm) |
46 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000213.25
Product Description
Fuse, 25A, 500VAC, gG, NH0,
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
440 VDC |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
125 mm |
Width (mm) |
29.5 mm |
Depth (mm) |
46 mm |
Body Length (mm) |
65 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000213.63
Product Description
Fuse, 63A, 500VAC, gG, NH0,
Specifications
Specifications
Current Rating |
63 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
440 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
125 mm |
Width (mm) |
29.5 mm |
Depth (mm) |
46 mm |
Body Length (mm) |
65 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000313.125
Product Description
Fuse, 125A, 500VAC, gG, NH1,
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
440 VDC |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
135 mm |
Width (mm) |
29.5 mm |
Depth (mm) |
46 mm |
Body Length (mm) |
65 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000313.200
Product Description
Fuse, 200A, 500VAC, gG, NH1,
Specifications
Specifications
Current Rating |
200 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
440 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
135 mm |
Width (mm) |
42 mm |
Depth (mm) |
51.5 mm |
Body Length (mm) |
65 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000313.63
Product Description
Fuse, 63A, 500VAC, gG, NH1,
Specifications
Specifications
Current Rating |
63 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
440 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
135 mm |
Width (mm) |
29.5 mm |
Depth (mm) |
46 mm |
Body Length (mm) |
65 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved