2000013.80
Siba Fuses, NH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000013.80

Siba Fuses, NH Series
In stock
Item Number
2000013.80
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NH Series
Item #
2000013.80
Fuse, 80A, 500VAC, gG, NH000,

NH Series Information

  • Low Voltage Fuses
  • 500 VAC or 690 VAC Rated Voltage

Specifications

Specifications
Ships Factory Direct No
Item Number 2000013.80
Manufacturer Siba
Product Series NH
Family Series Siba Fuses, NH Series
Current Rating 80 A
Voltage (AC) 500 VAC
Voltage (DC) 220 VDC
Class gG
Characteristic General Purpose
Package Type Center Bladed
Trip Indicator Yes
Alarm Contact No
Length (mm) 78 mm
Width (mm) 20.5 mm
Depth (mm) 40.5 mm
Body Length (mm) 47 mm
RoHS No
Net Weight 0.26 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved