The store will not work correctly when cookies are disabled.
-
S-15
Bussmann Fuses, S Series
Product Description
FUSE, 15A
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.16 " |
Body Length (in) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
Current Rating |
2.8 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
Current Rating |
3.2 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSTAT PLUG FUSE DUAL ELEMENT
Specifications
Specifications
Current Rating |
3.5 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
Current Rating |
4.5 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
S-5
Bussmann Fuses, S Series
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
Current Rating |
5.6 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 6.250A(6-1/4A)
Specifications
Specifications
Current Rating |
6.25 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
S-7
Bussmann Fuses, S Series
Specifications
Specifications
Current Rating |
7 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Obsolete Item No Longer Available
-
SL-15
Bussmann Fuses, SL Series
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.16 " |
Body Length (in) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved