The store will not work correctly when cookies are disabled.
-
Product Description
170 VDC TELECOMMUNICATIONS FUSE -
Specifications
Specifications
Current Rating |
35 A |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 170 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
170 VDC TELECOMMUNICATIONS FUSE -
Specifications
Specifications
Current Rating |
40 A |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 170 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
170 VDC TELECOMMUNICATIONS FUSE -
Specifications
Specifications
Current Rating |
50 A |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 170 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
170 VDC TELECOMMUNICATIONS FUSE -
Specifications
Specifications
Current Rating |
60 A |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 170 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
170 VDC TELECOMMUNICATIONS FUSE -
Specifications
Specifications
Current Rating |
70 A |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 170 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
170 VDC TELECOMMUNICATIONS FUSE -
Specifications
Specifications
Current Rating |
80 A |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 170 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
170 VDC TELECOMMUNICATIONS FUSE -
Specifications
Specifications
Current Rating |
90 A |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 170 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
170 VDC TELECOMMUNICATIONS FUSE -
Specifications
Specifications
Current Rating |
90 A |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 170 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
170 VDC TELECOMMUNICATIONS FUSE -
Specifications
Specifications
Current Rating |
100 A |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 170 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
229.250SP
Product Description
229 SLO-BLO TYPE GLASS FUSE .250A
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved