The store will not work correctly when cookies are disabled.
-
Product Description
Fuse, 2A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Class |
CC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 30A, 600VAC
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 25A, 600VAC
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LP-CC-2
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 2A, 600VAC
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CCMR10
Littelfuse Fuses, CCMR Series
Product Description
Fuse, 10A, 600VAC/250VDC, CC, Time
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 V |
Voltage (DC) |
250 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CCMR4
Littelfuse Fuses, CCMR Series
Product Description
Fuse, 4A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LP-CC-1/2
Product Description
FUSE, 0.500A(1/2A), 600VAC, T, CC
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLDR3.500
Product Description
Fuse, 3-1/2A, 600VAC/300VDC, CC,
Specifications
Specifications
Current Rating |
3.5 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLKR0.500
Product Description
Fuse, 1/2A, 600VAC/300VDC, CC, Fast
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CCMR0.500
Product Description
Fuse, 1/2A, 600VAC/250VDC, CC, Time
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 V |
Voltage (DC) |
250 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved