The store will not work correctly when cookies are disabled.
-
AG1
Mersen Fuses, AG Series
Product Description
Fuse, 600V 1A Class G, T223140
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 1-1/2A Class G, B200929
Specifications
Specifications
Current Rating |
1.5 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG10
Mersen Fuses, AG Series
Product Description
Fuse, 600V 10A Class G, Z201985
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG15
Mersen Fuses, AG Series
Product Description
Fuse, 600V 15A Class G, A211209
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG2
Mersen Fuses, AG Series
Product Description
Fuse, 600V 2A Class G, R211730
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG20
Mersen Fuses, AG Series
Product Description
Fuse, 600V 20A Class G, Z212243
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG25
Mersen Fuses, AG Series
Product Description
Fuse, 480V 25A Class G, L212760
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG3
Mersen Fuses, AG Series
Product Description
Fuse, 600V 3A Class G, Y213277
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG30
Mersen Fuses, AG Series
Product Description
Fuse, 480V 30A Class G, P213775
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG35
Mersen Fuses, AG Series
Product Description
Fuse, 480V 35A Class G, Y214289
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved