The store will not work correctly when cookies are disabled.
-
SC-45
Bussmann Fuses, SC Series
Product Description
FUSE, 45A, 480VAC
Specifications
Specifications
Current Rating |
45 A |
Voltage (AC) |
480 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SC-5
Bussmann Fuses, SC Series
Product Description
FUSE, 5A, 600VAC
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SC-50
Bussmann Fuses, SC Series
Product Description
Fuse, 50A, 480VAC, T, 13/32in.x2-1/2in.
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
480 VAC |
Voltage (DC) |
400 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SC-6
Bussmann Fuses, SC Series
Product Description
FUSE, 6A, 300VAC
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
480 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SC-8
Bussmann Fuses, SC Series
Product Description
FUSE, 8A, 300VAC
Specifications
Specifications
Current Rating |
8 A |
Voltage (AC) |
480 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 1/2A, 600VAC, G, Time Delay
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
33.3 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLC1
Littelfuse Fuses, SLC Series
Product Description
Fuse, 1A, 600VAC , G, Time Delay
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
33.3 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLC10
Littelfuse Fuses, SLC Series
Product Description
Fuse, 10A, 600VAC, G, Time Delay
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
33.3 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLC12
Littelfuse Fuses, SLC Series
Product Description
Fuse, 12A, 600VAC, G, Time Delay
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
33.3 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLC15
Littelfuse Fuses, SLC Series
Product Description
Fuse, 15A, 600VAC, G, Time Delay
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
170 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
33.3 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved