The store will not work correctly when cookies are disabled.
-
REN-20
Bussmann Fuses, REN Series
Product Description
FUSE, 20A, 250V, TIME LAG
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
REN-25
Bussmann Fuses, REN Series
Product Description
FUSE, 25A, 250V, TIME LAG
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
REN-3
Bussmann Fuses, REN Series
Product Description
FUSE, 3A, 250V, TIME LAG
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
REN-30
Bussmann Fuses, REN Series
Product Description
FUSE, 30A, 250V, TIME LAG
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
REN-35
Bussmann Fuses, REN Series
Product Description
FUSE, 35A, 250V, TIME LAG
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
REN-40
Bussmann Fuses, REN Series
Product Description
FUSE, 40A, 250V, TIME LAG
Specifications
Specifications
Current Rating |
40 A |
Voltage (AC) |
250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
REN-45
Bussmann Fuses, REN Series
Product Description
FUSE, 45A, 250V, TIME LAG
Specifications
Specifications
Current Rating |
45 A |
Voltage (AC) |
250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
REN-50
Bussmann Fuses, REN Series
Product Description
FUSE, 50A, 250V, TIME LAG
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
REN-6
Bussmann Fuses, REN Series
Product Description
FUSE, 6A, 250V, TIME LAG
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
REN-60
Bussmann Fuses, REN Series
Product Description
FUSE, 60A, 250V, TIME LAG
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved