The store will not work correctly when cookies are disabled.
-
Product Description
Fuse, 600V 2000A L TD, B223101
Specifications
Specifications
Current Rating |
2,000 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A4BQ2000-TA
Product Description
Fuse, 600V 2000A Class L TD W/T,
Specifications
Specifications
Current Rating |
2,000 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A4BQ2001-TA
Product Description
Fuse, Class L - 2001A WITH TRIgGER
Specifications
Specifications
Current Rating |
2,001 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A4BQ2200-TA
Product Description
Fuse, Class L- 2200A WITH TRIgGER
Specifications
Specifications
Current Rating |
2,200 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 250A L TD, H200889
Specifications
Specifications
Current Rating |
250 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A4BQ250-TA
Product Description
Fuse, 600V 250A Class L TD W/TA,
Specifications
Specifications
Current Rating |
250 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 2500A L TD, V201429
Specifications
Specifications
Current Rating |
2,500 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A4BQ2500-TA
Product Description
Fuse, 600V 2500A Class L TD W/T,
Specifications
Specifications
Current Rating |
2,500 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V, 2501A, Class L, TD,
Specifications
Specifications
Current Rating |
2,501 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 300A L TD, F201945
Specifications
Specifications
Current Rating |
300 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved