The store will not work correctly when cookies are disabled.
-
MFG Item Number
A4BQ400-TA
Product Description
Fuse, 600V 400A Class L TD W/TA,
Specifications
Specifications
Current Rating |
400 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 4000A L TD, W213735
Specifications
Specifications
Current Rating |
4,000 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A4BQ4000-TA
Product Description
Fuse, 600V 4000A Class L TD W/T,
Specifications
Specifications
Current Rating |
4,000 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 450A L TD, D214248
Specifications
Specifications
Current Rating |
450 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A4BQ450-TA
Product Description
Fuse, 600V 450A Class L TD W/TA,
Specifications
Specifications
Current Rating |
450 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 500A L TD, F214756
Specifications
Specifications
Current Rating |
500 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A4BQ500-TA
Product Description
Fuse, 600V 500A Class L TD W/TA,
Specifications
Specifications
Current Rating |
500 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 5000A L TD, K215266
Specifications
Specifications
Current Rating |
5,000 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A4BQ5000-TA
Product Description
Fuse, 600V 5000A Class L TD W/T,
Specifications
Specifications
Current Rating |
5,000 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 600A L TD, K215772
Specifications
Specifications
Current Rating |
600 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved