The store will not work correctly when cookies are disabled.
-
JJS-15
Bussmann Fuses, JJS Series
Product Description
FUSE, 15A, 600VAC, VERY FAST ACTING
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JLLS125
Littelfuse Fuses, JLLS Series
Product Description
FUS 600V F/A CLASS T 125A
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
42.1 mm |
Diameter (mm) |
27 mm |
Body Length (mm) |
42.1 mm |
Length (In) |
1.66 " |
Diameter (in) |
1.06 " |
Body Length (in) |
3.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JJS-35
Bussmann Fuses, JJS Series
Product Description
FUSE, 35A, 600VAC, VERY FAST-ACTING
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 200A, 600VAC, VERY FAST ACTING
Specifications
Specifications
Current Rating |
200 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length (in) |
1.66 " |
Mounting Centers (in) |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JLLN125
Littelfuse Fuses, JLLN Series
Product Description
FUS 300V F/A CLASS T 125A
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
300 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
200 kA @ 300 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
21.4 mm |
Diameter (mm) |
27 mm |
Body Length (mm) |
21.4 mm |
Mounting Centers (mm) |
42.9 mm |
Length (In) |
0.84 " |
Diameter (in) |
1.16 " |
Body Length (in) |
2.44 " |
Mounting Centers (in) |
1.69 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JLLS45
Littelfuse Fuses, JLLS Series
Product Description
Fuse, 45A, 600VAC/300VDC, T, Fast
Specifications
Specifications
Current Rating |
45 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
39.7 mm |
Diameter (mm) |
25.4 mm |
Body Length (mm) |
39.7 mm |
Length (In) |
1.562 " |
Diameter (in) |
1 " |
Body Length (in) |
1.6 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JLLS35
Littelfuse Fuses, JLLS Series
Product Description
Fuse, 35A, 600VAC/300VDC, T, Fast
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
39.7 mm |
Diameter (mm) |
25.4 mm |
Body Length (mm) |
39.7 mm |
Length (In) |
1.562 " |
Diameter (in) |
1 " |
Body Length (in) |
1.6 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A3T100
Mersen Fuses, A3T Series
Product Description
Fuse, 300V 100A T, R217319
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
300 VAC |
Voltage (DC) |
160 VDC |
Interrupt Rating |
200 kA @ 300 V |
Trip Indicator |
No |
Alarm Contact |
No |
-
A3T350
Mersen Fuses, A3T Series
Product Description
Fuse, 300V 350A T, Q211177
Specifications
Specifications
Current Rating |
350 A |
Voltage (AC) |
300 VAC |
Voltage (DC) |
160 VDC |
Interrupt Rating |
200 kA @ 300 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A3T50
Mersen Fuses, A3T Series
Product Description
Fuse, 300V 50A T, T217321
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
300 VAC |
Voltage (DC) |
160 VDC |
Interrupt Rating |
200 kA @ 300 V |
Trip Indicator |
No |
Alarm Contact |
No |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved