The store will not work correctly when cookies are disabled.
-
JJS-3
Bussmann Fuses, JJS Series
Product Description
FUSE, 3A, 600VAC, VERY FAST ACTING
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
-
JJS-30
Bussmann Fuses, JJS Series
Product Description
FUSE, 30A, 600VAC, VERY FAST ACTING
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JJS-50
Bussmann Fuses, JJS Series
Product Description
FUSE, 50A, 600VAC, VERY FAST ACTING
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JJS-60
Bussmann Fuses, JJS Series
Product Description
FUSE, 60A, 600VAC, VERY FAST ACTING
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JJS-70
Bussmann Fuses, JJS Series
Product Description
FUSE, 70A, 600VAC, VERY FAST ACTING
Specifications
Specifications
Current Rating |
70 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length (in) |
1.64 " |
Mounting Centers (in) |
2.36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JJS-80
Bussmann Fuses, JJS Series
Product Description
FUSE, 80A, 600VAC, VERY FAST ACTING
Specifications
Specifications
Current Rating |
80 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length (in) |
1.64 " |
Mounting Centers (in) |
2.36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JLLN15
Littelfuse Fuses, JLLN Series
Product Description
Fuse, 15A, 300VAC, T, Fast Acting
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
300 VAC |
Voltage (DC) |
160 VDC |
Interrupt Rating |
200 kA @ 300 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
22.2 mm |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
22.2 mm |
Length (In) |
0.875 " |
Diameter (in) |
0.41 " |
Body Length (in) |
0.87 " |
-
JLLN20
Littelfuse Fuses, JLLN Series
Product Description
Fuse, 20A, 300VAC, T, Fast Acting
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
300 VAC |
Voltage (DC) |
160 VDC |
Interrupt Rating |
200 kA @ 300 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
22.2 mm |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
22.2 mm |
Length (In) |
0.87 " |
Diameter (in) |
0.41 " |
Body Length (in) |
0.87 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JLLN30
Littelfuse Fuses, JLLN Series
Product Description
Fuse, 30A, 300VAC/125VDC, T, Fast
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
300 VAC |
Voltage (DC) |
160 VDC |
Interrupt Rating |
200 kA @ 300 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
22.2 mm |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
22.2 mm |
Length (In) |
0.875 " |
Diameter (in) |
0.41 " |
Body Length (in) |
0.87 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JLLN300
Littelfuse Fuses, JLLN Series
Product Description
FUS 300V F/A CLASS T 300A
Specifications
Specifications
Current Rating |
300 A |
Voltage (AC) |
300 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
200 kA @ 300 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
21 mm |
Diameter (mm) |
33.3 mm |
Body Length (mm) |
21 mm |
Mounting Centers (mm) |
46.8 mm |
Length (In) |
0.83 " |
Diameter (in) |
1.31 " |
Body Length (in) |
2.75 " |
Mounting Centers (in) |
1.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved