Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 89221
    89221
    Electri-Flex Conduit, VJC Series
    Item Number
    89221
    MFG Item Number
    VJC-12
    Series
    VJC
    Product Description
    Conduit, 3/4in., VJC, Black, Jacketed,
    Specifications
    Specifications
    Trade Size 3/4 "
    Diameter 1.02 "
    Feet/Pkg. 100
    Inside Bend Radius 2 "
    Conduit Material Steel
    Color Black
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 89211
    89211
    Electri-Flex Conduit, VJC Series
    Item Number
    89211
    MFG Item Number
    VJC-11
    Series
    VJC
    Product Description
    Conduit, 1/2in., VJC, Black, Jacketed,
    Specifications
    Specifications
    Trade Size 1/2 "
    Diameter 0.82 "
    Feet/Pkg. 100
    Inside Bend Radius 1 "
    Conduit Material Steel
    Color Black
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 89201
    89201
    Electri-Flex Conduit, VJC Series
    Item Number
    89201
    MFG Item Number
    VJC-10
    Series
    VJC
    Product Description
    Conduit, 3/8in., VJC, Black, Jacketed,
    Specifications
    Specifications
    Trade Size 3/8 "
    Diameter 0.68 "
    Feet/Pkg. 100
    Inside Bend Radius 1 "
    Color Black
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 89232
    89232
    Electri-Flex Conduit, VJC Series
    Item Number
    89232
    MFG Item Number
    VJC-13
    Series
    VJC
    Product Description
    Conduit, 1in., VJC, Black, Jacketed,
    Specifications
    Specifications
    Trade Size 1 "
    Diameter 1.26 "
    Feet/Pkg. 100
    Inside Bend Radius 3 "
    Color Black
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved