The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
166-90192
HellermannTyton Conduit, HelaGuard Series
MFG Item Number
166-90192
Product Description
HelaGuard Non-Metallic Conduit,
Specifications
Specifications
Trade Size
3/4 "
Diameter
0.85 "
Feet/Pkg.
100 '
Inside Bend Radius
1.97 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-248 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
166-90464
HellermannTyton Conduit, HelaGuard Series
MFG Item Number
166-90464
Product Description
HelaGuard Non-Metallic Conduit,
Specifications
Specifications
Trade Size
2-5/8 "
Feet/Pkg.
25 '
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-58-230 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
166-90213
HellermannTyton Conduit, HelaGuard Series
MFG Item Number
166-90213
Product Description
HelaGuard Non-Metallic Conduit,
Specifications
Specifications
Trade Size
2-1/8 "
Diameter
1.86 "
Feet/Pkg.
50 '
Inside Bend Radius
2.76 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-58-230 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
166-90267
HellermannTyton Conduit, HelaGuard Series
MFG Item Number
166-90267
Product Description
HelaGuard Non-Metallic Conduit,
Specifications
Specifications
Trade Size
1 "
Diameter
1.11 "
Feet/Pkg.
50 '
Inside Bend Radius
2.17 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-58-230 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
166-11812
HellermannTyton Conduit, HelaGuard Series
MFG Item Number
166-11812
Product Description
HelaGuard Non-Metallic Conduit,
Specifications
Specifications
Trade Size
1-1/4 "
Diameter
1.26 "
Feet/Pkg.
82 '
Inside Bend Radius
7.88 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-248 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
166-11813
HellermannTyton Conduit, HelaGuard Series
MFG Item Number
166-11813
Product Description
HelaGuard Non-Metallic Conduit,
Specifications
Specifications
Trade Size
2-1/8 "
Diameter
1.7 "
Feet/Pkg.
82 '
Inside Bend Radius
9.45 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-248 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
166-90269
HellermannTyton Conduit, HelaGuard Series
MFG Item Number
166-90269
Product Description
HelaGuard Non-Metallic Conduit,
Specifications
Specifications
Trade Size
2-1/8 "
Diameter
1.86 "
Feet/Pkg.
50 '
Inside Bend Radius
2.76 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-58-230 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
166-90203
HellermannTyton Conduit, HelaGuard Series
MFG Item Number
166-90203
Product Description
HelaGuard Non-Metallic Conduit,
Specifications
Specifications
Trade Size
1/2 "
Diameter
0.66 "
Feet/Pkg.
100 '
Inside Bend Radius
1.78 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-248 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
166-90211
HellermannTyton Conduit, HelaGuard Series
MFG Item Number
166-90211
Product Description
HelaGuard Non-Metallic Conduit,
Specifications
Specifications
Trade Size
1 "
Diameter
1.11 "
Feet/Pkg.
50 '
Inside Bend Radius
2.17 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-58-230 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
166-90271
HellermannTyton Conduit, HelaGuard Series
MFG Item Number
166-90271
Product Description
HelaGuard Non-Metallic Conduit,
Specifications
Specifications
Trade Size
1/2 "
Diameter
0.66 "
Feet/Pkg.
100 '
Inside Bend Radius
1.78 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-248 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Conduit
Manufacturer
HellermannTyton
Product Series
HelaGuard
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved