The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
MAC-3FP-FW09-R
MFG Item Number
MAC-3FP-FW09-R
Product Description
3 PL MAC FIELD WIREABLE PLG
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
3
Number of Pins
3
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Number of Cables
1
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-105 °C
Body Material
Polyamide
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MAC-3FP-FW07
Product Description
3 PL FEM MAC PLG, FIELD WIRE
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
3
Number of Pins
3
Cable Diameter Range
4-6 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
6 mm
Number of Cables
1
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-105 °C
Body Material
Polyamide
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MAC-3FP-FW07-R
MFG Item Number
MAC-3FP-FW07-R
Product Description
3 PL RA FEM MAC PLG, FIELD WR
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
3
Number of Pins
3
Cable Diameter Range
4-6 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
6 mm
Number of Cables
1
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-105 °C
Body Material
Polyamide
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MAC-3FP-FW09
Product Description
3 PL FEM MAC PLG, FIELD WIRE
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
3
Number of Pins
3
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Number of Cables
1
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-105 °C
Body Material
Polyamide
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MAC-3MP-FW07
Product Description
3 PL MAL MAC PLG, FIELD WIRE
Specifications
Specifications
Gender
Male with Male Threads
Number of Poles
3
Number of Pins
3
Cable Diameter Range
4-6 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
6 mm
Number of Cables
1
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-105 °C
Body Material
Polyamide
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MAC-3MP-FW07-R
MFG Item Number
MAC-3MP-FW07-R
Product Description
3 PL R/A MAL PLG, FIELD WIRE
Specifications
Specifications
Gender
Male with Male Threads
Number of Poles
3
Number of Pins
3
Cable Diameter Range
4-6 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
6 mm
Number of Cables
1
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-105 °C
Body Material
Polyamide
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MAC-3MP-FW09
Product Description
3 PL MAL MAC PLG, FIELD WIRE
Specifications
Specifications
Gender
Male with Male Threads
Number of Poles
3
Number of Pins
3
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Number of Cables
1
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-105 °C
Body Material
Polyamide
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MAC-3MP-FW09-R
MFG Item Number
MAC-3MP-FW09-R
Product Description
3 PL MAL MAC PLG, FIELD WIRE
Specifications
Specifications
Gender
Male with Male Threads
Number of Poles
3
Number of Pins
3
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Number of Cables
1
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-105 °C
Body Material
Polyamide
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Connectors
Manufacturer
Mencom
Product Series
Micro-AC
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved