The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
MDCDD-5FP-2M
Product Description
5 PL FEM DEV NET PLG 2M
Specifications
Specifications
Number of Pins
5
Connector Type
Straight Plug
Current Rating
4 A
Length
2 m
Number of Wires
5
Number of Keys
1
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MINDD-5MR-2M
Product Description
5 PL MAL MIN DNET W/2M DROP
Specifications
Specifications
Receptacle Connector Type
7/8 "
Number of Pins
5
Mounting Type
Front Mount
Length
2 m
Number of Wires
5
Current Rating
4 A
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MIN-5FR-2M-DN
MFG Item Number
MIN-5FR-2M-DN
Product Description
5 PL FEM DEV NET RCP 2M
Specifications
Specifications
Receptacle Connector Type
7/8 "
Number of Pins
5
Mounting Type
Front Mount
Length
2 m
Number of Wires
5
Current Rating
8 A
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
JDN-050-005-E000
MFG Item Number
JDN-050-005-E000
Product Description
10 PRT 5 WR JBX MDC 5 DEVNET
Specifications
Specifications
Number of Pins
5
Number of Output Ports
10
Trunk Conductors
5
Body Material
Polypropylene
IP Rating
IP67
Voltage Rating
300 VAC
Current Rating (Block)
8 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
JDN-050-005-M000
MFG Item Number
JDN-050-005-M000
Product Description
10 PRT 5 WR JBX MIN 5 DEVNET
Specifications
Specifications
Number of Pins
5
Number of Output Ports
10
Trunk Conductors
5
Body Material
Polypropylene
IP Rating
IP67
Voltage Rating
300 VAC
Current Rating (Block)
8 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
JDN-250-005-C020
MFG Item Number
JDN-250-005-C020
Product Description
12 PRT 5 WR JBX DEVNET 2M
Specifications
Specifications
Number of Pins
5
Number of Output Ports
12
Trunk Cable Length
2 m
Trunk Conductors
5
Body Material
Polypropylene
IP Rating
IP67
Voltage Rating
300 VAC
Current Rating (Block)
8 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
JDN-250-005-C050
MFG Item Number
JDN-250-005-C050
Product Description
12 PRT 5 WR JBX DEVNET 5M
Specifications
Specifications
Number of Pins
5
Number of Output Ports
12
Trunk Cable Length
5 m
Trunk Conductors
5
Body Material
Polypropylene
IP Rating
IP67
Voltage Rating
300 VAC
Current Rating (Block)
8 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
JDN-250-005-E000
MFG Item Number
JDN-250-005-E000
Product Description
12 PRT 5 WR JBX MDC 5 DEVNET
Specifications
Specifications
Number of Pins
5
Number of Output Ports
12
Trunk Conductors
5
Body Material
Polypropylene
IP Rating
IP67
Voltage Rating
300 VAC
Current Rating (Block)
8 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
JDN-250-005-M000
MFG Item Number
JDN-250-005-M000
Product Description
12 PRT 5 WR JBX MIN 5 DEVNET
Specifications
Specifications
Number of Pins
5
Number of Output Ports
12
Trunk Conductors
5
Body Material
Polypropylene
IP Rating
IP67
Voltage Rating
300 VAC
Current Rating (Block)
8 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
JDN-250-005-M050
MFG Item Number
JDN-250-005-M050
Product Description
12 PRT 5 WR JBX MIN DEVNET 5M
Specifications
Specifications
Number of Pins
5
Number of Output Ports
12
Trunk Cable Length
5 m
Trunk Conductors
5
Body Material
Polypropylene
IP Rating
IP67
Voltage Rating
300 VAC
Current Rating (Block)
8 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Cordsets
Manufacturer
Mencom
Product Series
DeviceNet
Shopping Options
Receptacle Connector Type
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved