The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
NAN-T-4FP-5M
Product Description
4 PL FEM M8 PLG 5M
Specifications
Specifications
Number of Pins
4
Connector Type
Straight Plug
Current Rating
4 A
Length
5 m
Number of Wires
4
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
NAN-T-4FP-10M
MFG Item Number
NAN-T-4FP-10M
Product Description
4 PL FEM PLG 10M 24AWG
Specifications
Specifications
Number of Pins
4
Connector Type
Straight Plug
Current Rating
4 A
Length
10 m
Number of Wires
4
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
NAN-T-3FP-5M
Product Description
3 PL FEM PLG 5M 24AWG
Specifications
Specifications
Number of Pins
3
Connector Type
Straight Plug
Current Rating
4 A
Length
5 m
Number of Wires
3
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
NAN-T-3MFP-2M
MFG Item Number
NAN-T-3MFP-2M
Product Description
3 PL NAN M-F EXT 2M
Specifications
Specifications
Number of Pins
3
Connector Type
Straight Plug
Current Rating
4 A
Length
2 m
Number of Wires
3
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
NAN-T-3FP-2M
Product Description
3 PL FEM M8 PLG 2M
Specifications
Specifications
Number of Pins
3
Connector Type
Straight Plug
Current Rating
4 A
Length
2 m
Number of Wires
3
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
NAN-T-4FP-2M
Product Description
4 PL FEM M8 PLG 2M
Specifications
Specifications
Number of Pins
4
Connector Type
Straight Plug
Current Rating
4 A
Length
2 m
Number of Wires
4
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
NAN-T-3MR-M8
Product Description
3 PL MAL RCP M8X0.5 0.3M
Specifications
Specifications
Receptacle Connector Type
M8
Number of Pins
3
Mounting Type
Front Mount
Length
0.3 m
Number of Wires
3
Current Rating
4 A
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
NAN-T-4FR-M8
Product Description
4 PL FEM RCP 0.3M M8X0.5
Specifications
Specifications
Receptacle Connector Type
M8
Number of Pins
4
Mounting Type
Front Mount
Length
0.3 m
Number of Wires
4
Current Rating
4 A
IP Rating
IP67
Item Number
NAN-T-4MR-M8-2M
MFG Item Number
NAN-T-4MR-M8-2M
Product Description
4 PL MAL RCP M8X0.5 THD 2M
Specifications
Specifications
Receptacle Connector Type
M8
Number of Pins
4
Mounting Type
Front Mount
Length
2 m
Number of Wires
4
Current Rating
4 A
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
NAN-T-4MR-M8
Product Description
4 PL MAL RCP M8X0.5 THD 0.3M
Specifications
Specifications
Receptacle Connector Type
M8
Number of Pins
4
Mounting Type
Front Mount
Length
0.3 m
Number of Wires
4
Current Rating
4 A
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Cordsets
Manufacturer
Mencom
Product Series
NAN
Shopping Options
Receptacle Connector Type
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved