Categories
Cable Protectors
Cable Ties
Cable Clamps
Conduit
Connectors
Cordsets
Grounding
DIN Rail Interface Modules
Power Distribution Blocks
Shrink Tubing
Terminals
Terminal Blocks
Wire Duct
Wire & Cable
Wire Harnesses
Wire Identification
Raceways
Wire Basket Trays
Panel & Computer Interface Cables
Cable Tie Mounts
Remote Access Interfaces
IDC
-
BGBL1/0Burndy Grounding, BGBL SeriesItem NumberBGBL1/0MFG Item NumberBGBL1/0SeriesBGBLProduct Description1/0-14 AL/CU LAY-IN LUGSpecifications
Specifications Number of Mounting Holes 1 Number of Conductors 1 Maximum Conductor Size 1/0 AWG Minimum Conductor Size 14 AWG Compression Style Lay-In Bolt Lug For Use With Cable Direct Burial No Availability -
BGBL250Burndy Grounding, BGBL SeriesItem NumberBGBL250MFG Item NumberBGBL250SeriesBGBLProduct Description250-6 AL/CU LAY-IN LUGSpecifications
Specifications Number of Mounting Holes 1 Number of Conductors 1 Maximum Conductor Size 250 kcmil Minimum Conductor Size 6 AWG Compression Style Lay-In Bolt Lug For Use With Cable Direct Burial No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
BGBL4Burndy Grounding, BGBL SeriesItem NumberBGBL4MFG Item NumberBGBL4SeriesBGBLProduct Description14-4 AL/CU LAY-IN LUGSpecifications
Specifications Number of Mounting Holes 1 Number of Conductors 1 Maximum Conductor Size 4 AWG Minimum Conductor Size 14 AWG Compression Style Lay-In Bolt Lug For Use With Cable Direct Burial No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Conductor Size Range
In Stock
Minimum Conductor Size
Maximum Conductor Size