The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HSTTV05-C
Panduit Shrink Tubing, HSTTV Series
MFG Item Number
HSTTV05-C
Product Description
Dry-Shrink HSTTV05-C Heat Shrink
Specifications
Specifications
Nom. Inner Diameter (in)
3/64 "
Roll Length (ft)
100 '
Color
Black
Number of Pieces
1
Recovered Diameter
0.023 "
Recovered Wall Thickness
0.016 "
Adhesive Lining
No
Operating Temperature
-67-275 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
HSTTV05-M
Panduit Shrink Tubing, HSTTV Series
MFG Item Number
HSTTV05-M
Product Description
HShrinkThinVW-1, .05Dia, BL, BulkReel, EA
Specifications
Specifications
Nom. Inner Diameter (in)
3/64 "
Roll Length (ft)
1,000 '
Color
Black
Number of Pieces
1
Recovered Diameter
0.023 "
Recovered Wall Thickness
0.016 "
Adhesive Lining
No
Operating Temperature
-67-275 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
HSTTV05-Y
Panduit Shrink Tubing, HSTTV Series
MFG Item Number
HSTTV05-Y
Product Description
Heat Shrink Thin VW-1, .05in.(1.2mm)
Specifications
Specifications
Nom. Inner Diameter (in)
3/64 "
Piece Length (in)
6 "
Color
Black
Number of Pieces
26
Recovered Diameter
0.023 "
Adhesive Lining
No
Operating Temperature
-67-275 °F
Availability
Obsolete Item No Longer Available
MFG Item Number
HSTTV06-48-Q
Product Description
Heat Shrink Thin VW-1, .06in.(1.6mm)
Specifications
Specifications
Nom. Inner Diameter (in)
1/16 "
Piece Length (in)
48 "
Color
Black
Number of Pieces
25
Recovered Diameter
0.031 "
Recovered Wall Thickness
0.016 "
Adhesive Lining
No
Operating Temperature
-67-275 °F
Availability
Obsolete Item No Longer Available
HSTTV06-C
Panduit Shrink Tubing, HSTTV Series
MFG Item Number
HSTTV06-C
Product Description
Dry-Shrink HSTTV06-C Heat Shrink
Specifications
Specifications
Nom. Inner Diameter (in)
1/16 "
Roll Length (ft)
100 '
Color
Black
Number of Pieces
1
Recovered Diameter
0.031 "
Recovered Wall Thickness
0.016 "
Adhesive Lining
No
Operating Temperature
-67-275 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
HSTTV06-M
Panduit Shrink Tubing, HSTTV Series
MFG Item Number
HSTTV06-M
Product Description
Dry-Shrink HSTTV06-M Heat Shrink
Specifications
Specifications
Nom. Inner Diameter (in)
1/16 "
Roll Length (ft)
1,000 '
Color
Black
Number of Pieces
1
Recovered Diameter
0.031 "
Recovered Wall Thickness
0.016 "
Adhesive Lining
No
Operating Temperature
-67-275 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
HSTTV06-Y
Panduit Shrink Tubing, HSTTV Series
MFG Item Number
HSTTV06-Y
Product Description
Heat Shrink Thin VW-1, .06in.(1.6mm)
Specifications
Specifications
Nom. Inner Diameter (in)
1/16 "
Piece Length (in)
6 "
Color
Black
Number of Pieces
26
Recovered Diameter
0.031 "
Adhesive Lining
No
Operating Temperature
-67-275 °F
Availability
Obsolete Item No Longer Available
MFG Item Number
HSTTV09-48-Q
Product Description
Heat Shrink Thin VW-1, .09in.(2.4mm)
Specifications
Specifications
Nom. Inner Diameter (in)
3/32 "
Piece Length (in)
48 "
Color
Black
Number of Pieces
25
Recovered Diameter
0.046 "
Recovered Wall Thickness
0.02 "
Adhesive Lining
No
Operating Temperature
-67-275 °F
Availability
Obsolete Item No Longer Available
HSTTV09-C
Panduit Shrink Tubing, HSTTV Series
MFG Item Number
HSTTV09-C
Product Description
Dry-Shrink HSTTV09-C Heat Shrink
Specifications
Specifications
Nom. Inner Diameter (in)
3/32 "
Roll Length (ft)
100 '
Color
Black
Number of Pieces
1
Recovered Diameter
0.046 "
Recovered Wall Thickness
0.02 "
Adhesive Lining
No
Operating Temperature
-67-275 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
HSTTV09-Y
Panduit Shrink Tubing, HSTTV Series
MFG Item Number
HSTTV09-Y
Product Description
Heat Shrink Thin VW-1, .09in.(2.4mm)
Specifications
Specifications
Nom. Inner Diameter (in)
3/32 "
Piece Length (in)
6 "
Color
Black
Number of Pieces
24
Recovered Diameter
0.046 "
Adhesive Lining
No
Operating Temperature
-67-275 °F
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Shrink Tubing
Manufacturer
Panduit
Product Series
HSTTV
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved