The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
YA1C2LN
Burndy Terminals, YA-2LN Series
Product Description
1STR 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size
1 AWG
Wire Size (AWG)
1 AWG
Volts
600 V
Color
Green
Stud Size
1/2 "
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
YA272LN
Burndy Terminals, YA-2LN Series
Product Description
3/0 CU 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size
3/0 AWG
Wire Size (AWG)
3/0 AWG
Volts
600 V
Color
Orange
Stud Size
1/2 "
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
YA282LN
Burndy Terminals, YA-2LN Series
Product Description
4/0 CU 2-HOLE SHORT 1/2
Specifications
Specifications
Wire Size
4/0 AWG
Wire Size (AWG)
4/0 AWG
Volts
600 V
Color
Purple
Stud Size
1/2 "
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
YA292LN
Burndy Terminals, YA-2LN Series
Product Description
250 CU 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size
250 kcmil
Wire Size (kcmil)
250 kcmil
Volts
600 V
Color
Yellow
Stud Size
1/2 "
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
YA2C2LN
Burndy Terminals, YA-2LN Series
Product Description
CULUG-2STR-SHORT-(2)NEMA
Specifications
Specifications
Wire Size
2 AWG
Wire Size (AWG)
2 AWG
Volts
600 V
Color
Brown
Stud Size
1/2 "
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
YA302LN
Burndy Terminals, YA-2LN Series
Product Description
300 CU 2-HOLE, SHORT NEM
Specifications
Specifications
Wire Size
300 kcmil
Wire Size (kcmil)
300 kcmil
Volts
600 V
Color
White
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
YA312LN
Burndy Terminals, YA-2LN Series
Product Description
350 CU 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size
350 kcmil
Wire Size (kcmil)
350 kcmil
Volts
600 V
Color
Red
Stud Size
1/2 "
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
YA322LN
Burndy Terminals, YA-2LN Series
Product Description
400 CU 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size
400 kcmil
Wire Size (kcmil)
400 kcmil
Volts
600 V
Color
Blue
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
YA362LN
Burndy Terminals, YA-2LN Series
Product Description
600 CU 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size
600 kcmil
Wire Size (kcmil)
600 kcmil
Volts
600 V
Color
Green
Stud Size
1/2 "
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
YA382LN
Burndy Terminals, YA-2LN Series
Product Description
700 CU 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size
700 kcmil
Wire Size (kcmil)
700 kcmil
Volts
600 V
Color
Pink
Stud Size
1/2 "
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminals
Manufacturer
Burndy
Product Series
YA-2LN
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved