The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
BRBR-10-10-P50
MFG Item Number
BRBR-10-10-P50
Product Description
CU CMP 12-10 #10 NON-INS UL RI NG
Specifications
Specifications
Terminal Type
Ring
Wire Size
10-12 AWG
Package Quantity
50
Stud Size
#10
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BRBR-10-14-P50
MFG Item Number
BRBR-10-14-P50
Product Description
CU CMP 12-10 1/4 NON-INS UL RI NG
Specifications
Specifications
Terminal Type
Ring
Wire Size
10-12 AWG
Package Quantity
50
Stud Size
1/4 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BRBR-10-516-P50
MFG Item Number
BRBR-10-516-P50
Product Description
CU CMP 12-10 5/16 NON-INS UL R ING
Specifications
Specifications
Terminal Type
Ring
Wire Size
10-12 AWG
Package Quantity
50
Stud Size
5/16 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BRBR-10-6-P50
MFG Item Number
BRBR-10-6-P50
Product Description
CU CMP 12-10 #6 NON-INS UL RIN G
Specifications
Specifications
Terminal Type
Ring
Wire Size
10-12 AWG
Package Quantity
50
Stud Size
#6
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BRBR-10-6MS-P50
MFG Item Number
BRBR-10-6MS-P50
Product Description
CU CMP 12-10 #6-10 NON-INS UL
Specifications
Specifications
Terminal Type
Ring
Wire Size
10-12 AWG
Package Quantity
50
Volts
600 V
Color
Yellow
Max Temp
221 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BRBR-10-8-P50
MFG Item Number
BRBR-10-8-P50
Product Description
CU CMP 12-10 #8 NON-INS UL RIN G
Specifications
Specifications
Terminal Type
Ring
Wire Size
10-12 AWG
Package Quantity
50
Stud Size
#8
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BRBR-14-10-P50
MFG Item Number
BRBR-14-10-P50
Product Description
CU CMP 16-14 #10 NON-INS UL RI NG
Specifications
Specifications
Terminal Type
Ring
Wire Size
14-16 AWG
Package Quantity
50
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BRBR-14-14-P50
MFG Item Number
BRBR-14-14-P50
Product Description
CU CMP 16-14 1/4 NON-INS UL RI NG
Specifications
Specifications
Terminal Type
Ring
Wire Size
14-16 AWG
Package Quantity
50
Stud Size
1/4 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BRBR-14-516-P50
MFG Item Number
BRBR-14-516-P50
Product Description
CU CMP 16-14 5/16 NON-INS UL
Specifications
Specifications
Terminal Type
Ring
Wire Size
14-16 AWG
Package Quantity
50
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BRBR-14-6-P50
MFG Item Number
BRBR-14-6-P50
Product Description
CU CMP 16-14 #6 NON-INS UL RIN G
Specifications
Specifications
Terminal Type
Ring
Wire Size
14-16 AWG
Package Quantity
50
Stud Size
#6
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminals
Manufacturer
Ilsco
Product Series
BRBR
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved