Categories
Cable Protectors
Cable Ties
Cable Clamps
Conduit
Connectors
Cordsets
Grounding
DIN Rail Interface Modules
Power Distribution Blocks
Shrink Tubing
Terminals
Terminal Blocks
Wire Duct
Wire & Cable
Wire Harnesses
Wire Identification
Raceways
Wire Basket Trays
Panel & Computer Interface Cables
Cable Tie Mounts
Remote Access Interfaces
IDC
-
DBK-1Ilsco Terminals, DBK SeriesItem NumberDBK-1MFG Item NumberDBK-1SeriesDBKProduct DescriptionCU MEC 14/3-12/2 T UL CSASpecifications
Specifications Connection Type Mechanical Max Voltage 600 V Housing Material Copper Color Black Water Resistant Yes Direct Burial Yes Corrosion Resistant No Package Quantity 1 RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DBK-2Ilsco Terminals, DBK SeriesItem NumberDBK-2MFG Item NumberDBK-2SeriesDBKProduct DescriptionCU MEC 2-8 T UL CSASpecifications
Specifications Connection Type Mechanical Max Voltage 600 V Housing Material Copper Color Black Water Resistant Yes Direct Burial Yes Corrosion Resistant No Package Quantity 1 RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DBK-250Ilsco Terminals, DBK SeriesItem NumberDBK-250MFG Item NumberDBK-250SeriesDBKProduct DescriptionCU MEC 250-1 T UL CSASpecifications
Specifications Connection Type Mechanical Max Voltage 600 V Housing Material Copper Color Black Water Resistant Yes Direct Burial Yes Corrosion Resistant No Package Quantity 1 RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Wire Size
Product Series
Wire Range