The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Standard Cable Tie, 8in. Long, UL
Specifications
Specifications
Length (In)
8 "
Nominal Length
8 "
Tensile Strength (lb)
50 lbs
Max Bundle Diam. (in)
1.97 "
Type
General Purpose
Color
Red
Package Quantity
1,000
32354
Icotek Cable Ties, SF-ZL Series
Product Description
SF/ZL 87
Specifications
Specifications
Number of Teeth
6
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
04-141200
NTE Electronics Cable Ties, General Purpose Series
MFG Item Number
04-141200
Product Description
Cable Tie, 15in. UV Black, PK/100
Specifications
Specifications
Length (In)
15.09 "
Nominal Length
15 "
Thickness (in)
0.076 "
Tensile Strength (lb)
120 lbs
Max Bundle Diam. (in)
4 "
Type
General Purpose
Color
Black
Mil. Spec. No.
MS3367-3
Package Quantity
100
04-11500D
NTE Electronics Cable Ties, General Purpose Series
MFG Item Number
04-11500D
Product Description
CABLE TIE, 11.2in. UV BLACK, PK/500
Specifications
Specifications
Length (In)
11.25 "
Nominal Length
11 "
Thickness (in)
0.052 "
Tensile Strength (lb)
50 lbs
Max Bundle Diam. (in)
3 "
Type
General Purpose
Color
Black
Mil. Spec. No.
MS3367-7
Package Quantity
500
04-0850RL0
NTE Electronics Cable Ties, Releasable Series
MFG Item Number
04-0850RL0
Product Description
CABLE TIE, 7.8in. BLACK, PK/100
Specifications
Specifications
Length (In)
7.874 "
Nominal Length
7 "
Thickness (in)
0.053 "
Tensile Strength (lb)
50 lbs
Max Bundle Diam. (in)
2 "
Type
Releasable
Color
Black
Package Quantity
100
04-04180
NTE Electronics Cable Ties, General Purpose Series
Product Description
CABLE TIE, 18#, UVBLK, 4.12/.095, BG/100
Specifications
Specifications
Length (In)
4.12 "
Nominal Length
4 "
Thickness (in)
0.042 "
Tensile Strength (lb)
18 lbs
Max Bundle Diam. (in)
0.875 "
Type
General Purpose
Color
Black
Mil. Spec. No.
MS3367-4
Package Quantity
100
04-04182
NTE Electronics Cable Ties, General Purpose Series
Product Description
CABLE TIE, 18#, RED, 4.12/.095, BG/100
Specifications
Specifications
Length (In)
4.12 "
Nominal Length
4 "
Thickness (in)
0.042 "
Tensile Strength (lb)
18 lbs
Max Bundle Diam. (in)
0.875 "
Type
General Purpose
Environmental
Indoor
Color
Red
Mil. Spec. No.
MS3367-4
Package Quantity
100
04-04185
NTE Electronics Cable Ties, General Purpose Series
Product Description
CABLE TIE, 18#, GRN, 4.12/.095, BG/100
Specifications
Specifications
Length (In)
4.12 "
Nominal Length
4 "
Thickness (in)
0.042 "
Tensile Strength (lb)
18 lbs
Max Bundle Diam. (in)
0.875 "
Type
General Purpose
Environmental
Indoor
Color
Green
Mil. Spec. No.
MS3367-4
Package Quantity
100
04-0530MH0
NTE Electronics Cable Ties, Mounting Hole Series
MFG Item Number
04-0530MH0
Product Description
CABLE TIE, 5.8in. UV BLACK, PK/100
Specifications
Specifications
Length (In)
5.8 "
Nominal Length
5 "
Thickness (in)
0.045 "
Tensile Strength (lb)
30 lbs
Max Bundle Diam. (in)
1.25 "
Type
Mounting Hole
Color
Black
Screw Size (#)
8
Package Quantity
100
04-0530MH9
NTE Electronics Cable Ties, Mounting Hole Series
MFG Item Number
04-0530MH9
Product Description
CABLE TIE, 5.8in. NATURAL, PK/100
Specifications
Specifications
Length (In)
5.8 "
Nominal Length
5 "
Thickness (in)
0.045 "
Tensile Strength (lb)
30 lbs
Max Bundle Diam. (in)
1.25 "
Type
Mounting Hole
Environmental
Indoor
Color
Natural
Screw Size (#)
8
Package Quantity
100
Cable Ties As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved