-
VCSG-23B.50PMA (Division of ABB) Conduit, PMAFLEX SeriesItem NumberVCSG-23B.50MFG Item NumberVCSG-23B.50SeriesPMAFLEXProduct DescriptionConduit, Heavy Duty, Course, PA6,Specifications
Specifications Trade Size M25 Diameter 0.87 " Feet/Pkg. 164 ' Inside Bend Radius 2 " Conduit Material Nylon Color Black Temperature Range (F) -58-221 °F Oil Resistant Yes Acid Resistant No Liquid Tight Yes Availability -
87202Electri-Flex Conduit, LNM-P SeriesItem Number87202MFG Item NumberLNMP-12SeriesLNM-PProduct DescriptionConduit, 3/4in., LNM-P, Orange,Specifications
Specifications Trade Size 3/4 " Diameter 1.17 " Feet/Pkg. 175 ' Inside Bend Radius 4 " Conduit Material Polyvinyl Chloride (PVC) Color Orange Temperature Range (F) -4-140 °F Oil Resistant Yes Acid Resistant Yes Liquid Tight Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CYLT-23B.50PMA (Division of ABB) Conduit, PMAFLEX SeriesItem NumberCYLT-23B.50MFG Item NumberCYLT-23B.50SeriesPMAFLEXProduct DescriptionConduit, CSA/UL, FINE, PA6, NW23,Specifications
Specifications Trade Size M25 Diameter 0.89 " Feet/Pkg. 164 ' Inside Bend Radius 1.8 " Conduit Material Nylon Color Black Temperature Range (F) -40-221 °F Oil Resistant Yes Acid Resistant No Liquid Tight Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LLPA-36A.30PMA (Division of ABB) Conduit, PMA Smart Line SeriesItem NumberLLPA-36A.30MFG Item NumberLLPA-36A.30SeriesPMA Smart LineProduct DescriptionConduit, PA6, NW36, FINE, MDUTY,Specifications
Specifications Trade Size M40 Diameter 1.44 " Feet/Pkg. 98 ' Inside Bend Radius 2.4 " Conduit Material Nylon Color Black Temperature Range (F) -40-221 °F Oil Resistant Yes Acid Resistant No Liquid Tight Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
83182058Murrplastik Conduit, EWX-PAE SeriesItem Number83182058MFG Item Number83182058SeriesEWX-PAEProduct DescriptionEWX-PAE 21 Black Conduit, high flexSpecifications
Specifications Diameter 0.72 " Feet/Pkg. 164 ' Inside Bend Radius 1.9291 " Conduit Material Polyamide Color Black Temperature Range (F) -40-248 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
83182060Murrplastik Conduit, EWX-PAE SeriesItem Number83182060MFG Item Number83182060SeriesEWX-PAEProduct DescriptionEWX-PAE M32/P29 Black Conduit, highSpecifications
Specifications Diameter 0.9 " Feet/Pkg. 82.02 ' Inside Bend Radius 2.2441 " Conduit Material Polyamide Color Black Temperature Range (F) -40-248 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
83182062Murrplastik Conduit, EWX-PAE SeriesItem Number83182062MFG Item Number83182062SeriesEWX-PAEProduct DescriptionEWX-PAE M40/P36 Black Conduit, highSpecifications
Specifications Diameter 1.13 " Feet/Pkg. 82.02 ' Inside Bend Radius 2.7953 " Conduit Material Polyamide Color Black Temperature Range (F) -40-248 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
83182064Murrplastik Conduit, EWX-PAE SeriesItem Number83182064MFG Item Number83182064SeriesEWX-PAEProduct DescriptionEWX-PAE M50/48 Black Conduit, highSpecifications
Specifications Diameter 1.44 " Feet/Pkg. 82.02 ' Inside Bend Radius 3.4252 " Conduit Material Polyamide Color Black Temperature Range (F) -40-248 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
83182080Murrplastik Conduit, EWX-PAE SeriesItem Number83182080MFG Item Number83182080SeriesEWX-PAEProduct DescriptionEWX-PAE 70 Black Conduit, high flexSpecifications
Specifications Diameter 2.52 " Feet/Pkg. 82.02 ' Inside Bend Radius 4.528 " Conduit Material Polyamide Color Black Temperature Range (F) -40-248 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LTC050Thomas & Betts Conduit, Type B Liquidtight SeriesItem NumberLTC050MFG Item NumberLTC050SeriesType B LiquidtightProduct DescriptionConduit, 1/2in., Gray, Non-Metallic,Specifications
Specifications Trade Size 1/2 " Diameter 0.642 " Color Black Temperature Range (F) 2-221 °F Oil Resistant Yes Acid Resistant No Liquid Tight Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.