-
VAMLG-29B.50PMA (Division of ABB) Conduit, PMAFLEX SeriesItem NumberVAMLG-29B.50MFG Item NumberVAMLG-29B.50SeriesPMAFLEXProduct DescriptionConduit, Medium Duty, Course, PA6,Specifications
Specifications Trade Size M32 Diameter 1.09 " Feet/Pkg. 164 ' Inside Bend Radius 2.2 " Conduit Material Nylon Color Black Temperature Range (F) -40-221 °F Oil Resistant Yes Acid Resistant No Liquid Tight Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LLPA-23A.50PMA (Division of ABB) Conduit, PMA Smart Line SeriesItem NumberLLPA-23A.50MFG Item NumberLLPA-23A.50SeriesPMA Smart LineProduct DescriptionConduit, PA6, NW23, FINE, MDUTY,Specifications
Specifications Trade Size M25 Diameter 0.89 " Feet/Pkg. 164 ' Inside Bend Radius 1.8 " Conduit Material Nylon Color Black Temperature Range (F) -40-221 °F Oil Resistant Yes Acid Resistant No Liquid Tight Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
81042Electri-Flex Conduit, NM SeriesItem Number81042MFG Item NumberNM-14SeriesNMProduct DescriptionConduit, 1-1/4in., NM, Gray, Non-Met,Specifications
Specifications Trade Size 1-1/4 " Diameter 1.66 " Feet/Pkg. 100 ' Inside Bend Radius 8 " Conduit Material Polyvinyl Chloride (PVC) Color Gray Temperature Range (F) -4-176 °F Oil Resistant Yes Acid Resistant Yes Liquid Tight Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PHTT-23B.50PMA (Division of ABB) Conduit, PMAFLEX Pro SeriesItem NumberPHTT-23B.50MFG Item NumberPHTT-23B.50SeriesPMAFLEX ProProduct DescriptionConduit, Heavy Duty, FINE, PA/E,Specifications
Specifications Trade Size M25 Diameter 0.89 " Feet/Pkg. 164 ' Inside Bend Radius 1.8 " Conduit Material Nylon Color Black Temperature Range (F) -58-275 °F Oil Resistant Yes Acid Resistant No Liquid Tight Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EFC125Thomas & Betts Conduit, Type B Liquidtight SeriesItem NumberEFC125MFG Item NumberEFC125SeriesType B LiquidtightProduct DescriptionFlexible Tubing, 1-1/4in., Black, Non-Specifications
Specifications Trade Size 1-1/4 " Diameter 1.41 " Color Black Temperature Range (F) 2-140 °F Oil Resistant No Acid Resistant No Liquid Tight Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PCST-12B.50PMA (Division of ABB) Conduit, PMAFLEX SeriesItem NumberPCST-12B.50MFG Item NumberPCST-12B.50SeriesPMAFLEXProduct DescriptionConduit, Heavy Duty, Fine, PA12,Specifications
Specifications Trade Size M16 Diameter 0.46 " Feet/Pkg. 164 ' Inside Bend Radius 1 " Conduit Material Nylon Color Black Temperature Range (F) -58-203 °F Oil Resistant Yes Acid Resistant No Liquid Tight Yes -
-
-
10478Iboco ConduitItem Number10478MFG Item Number10478Product DescriptionFitting, See Alternatives for
-
15007-001Carlon, a T & B Brand Conduit, Carflex SeriesItem Number15007-001MFG Item Number15007-001SeriesCarflexProduct DescriptionCL 15007001 3/4in. CARFLEX LIQUIDTIGHSpecifications
Specifications Trade Size 3/4 " Diameter 1.04 " Feet/Pkg. 1,000 ' Conduit Material Polyvinyl Chloride (PVC) Color Gray Oil Resistant Yes Acid Resistant Yes Liquid Tight Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.