The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
PSEN Cable, Unshielded, Straight, 5
Specifications
Specifications
Cable Type
PUR
Number of Pins
8
Connector Type
Straight
Current Rating
2 A
Length
5 m
Number of Wires
8
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLA020056R3000
MFG Item Number
2TLA020056R3000
Product Description
Cordset, 8-Pole, M12, 6 Meter,
Specifications
Specifications
Cable Type
PVC
Number of Pins
8
Connector Type
Straight Plug
Length
6 m
Number of Wires
8
Wire Gauge (AWG)
22
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Connection Cable, 2M, Straight, 4-P,
Specifications
Specifications
Number of Pins
4
Connector Type
Straight
Current Rating
4 A
Length
2 m
Number of Wires
4
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN cable M8-8sf, 10m
Specifications
Specifications
Number of Pins
8
Connector Type
Straight
Current Rating
1.5 A
Length
10 m
Number of Wires
8
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Connection Cable, 10M, Straight, 4-P
Specifications
Specifications
Number of Pins
4
Connector Type
Straight
Current Rating
4 A
Length
10 m
Number of Wires
4
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MDC-4MFP-5M
Product Description
4 PL MDC M-F EXT, 5M, 22AWG
Specifications
Specifications
Number of Pins
5
Connector Type
Straight Plug
Current Rating
4 A
Length
5 m
Number of Wires
4
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RKG4.4T-2-RSG4.4T/S90-SP
Product Description
Cordset
Specifications
Specifications
Cable Type
TPU Coil Cord
Number of Pins
4
Connector Type
Female Straight Plug to Male Straight Plug
Maximum Voltage
250 V
Current Rating
4 A
Length
2 m
Number of Wires
4
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MDC-4FP-2M
Product Description
Cordset, 4-P, 4-W, Micro, Rt Angle,
Specifications
Specifications
Number of Pins
5
Connector Type
Straight Plug
Current Rating
4 A
Length
2 m
Number of Wires
4
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
PKG3M-2
Turck Cordsets, Picofast Series
Product Description
Cordset; M8 Female to Cut-end;
Specifications
Specifications
Number of Pins
3
Connector Type
Female Straight Plug
Maximum Voltage
125 V
Current Rating
4 A
Length
2 m
Number of Wires
3
Wire Gauge (AWG)
24
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MDC-4MFP-2M
Product Description
4 PL MDC M-F EXT 2M 22AWG
Specifications
Specifications
Number of Pins
5
Connector Type
Straight Plug
Current Rating
4 A
Length
2 m
Number of Wires
4
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Sensor Cordsets
Shopping Options
Cordsets Electrical cables and cords are assemblies of one or more wires bundled together, used to connect two or more devices and transfer electrical signals or power between them.
Cables are used in a wide variety of applications, and most are tailored for a specific purpose. Cordsets include both the cable and the electrical connectors attached at each end. For power cords and extension cords, one end has a male connector to connect to a power source and a female connector that attaches to the equipment
Other cordsets include Ethernet cords with matching modular connectors at each end, and computer and interface cables with single-purpose connectors like VGA or PIC that transfer specific signals. Accessories include adapters, junction blocks, extension reels, and field wiring kits.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved